3M 60440202467 PSA Sanding Disc, Coarse, Aluminum Oxide, Coated, 8 Inch, 60 Abrasive Grit | CE9RMU 49VU69

3M 7000118903 348D PSA Sanding Disc, 8 Inch Dia, Non-Vacuum, Aluminum Oxide, 60 Grit, X Weight Cloth, 50 PK

Item: CE9RMU Model: 7000118903Cross Ref: 49VU69 / 348D
In Stock

Get it by Thursday, Jun 12

€275.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing WeightX
Coating CoverageClosed
ColorBrown
Disc Backing MaterialCloth
GradeMedium
Packaged InBox
Resistance PropertiesHeat, Tear, Wear
Vacuum Hole DesignNon Vacuum
Backing MaterialCloth
Diameter8"
Grit60
Product TypePSA Disc
Series348D Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 12.105
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialAbrasive GradeGritCoating CoverageResistance PropertiesBacking MaterialPackaged InPkg. Qty.Price
3M 88874 Psa Sanding Disc Aluminium Oxide Cloth 20 Inch 80g - Pack Of 10 | AB9BUU 2AYH9 7000118884No HoleAluminum OxideMedium80ClosedHeat, Tear, WearCloth-10€344.16
3M 88875 Psa Sanding Disc Aluminium Oxide Cloth 20 Inch 60g - Pack Of 10 | AB9BUV 2AYJ5 7000118885No HoleAluminum OxideCoarse60ClosedHeat, Tear, WearCloth-10€402.25
3M 88904 Psa Sanding Disc Aluminium Oxide Cloth 12 Inch 50g - Pack Of 10 | AB9BYE 2AZR6 7000118897No HoleAluminum OxideCoarse50ClosedHeat, Tear, WearCloth-10€142.43
3M 20886 Psa Sanding Disc Cloth 5 Inch P100g - Pack Of 250 | AB9BYJ 2AZT7 7000148148No HoleAluminum OxideMedium100ClosedHeat, Tear, WearCloth-250€493.26
3M 20887 Psa Disc Roll No Hole 5 Inch P80g - Pack Of 250 | AB9BYM 2AZU3 7100053536No HoleAluminum OxideMedium80ClosedHeat, Tear, WearCloth-250€493.26
3M 88876 Psa Sanding Disc Aluminium Oxide Cloth 20 Inch 50g - Pack Of 10 | AB9JGV 2DHF5 7000118886No HoleAluminum OxideCoarse50ClosedHeat, Tear, WearCloth-10€393.11
3M 20798 Psa Sanding Disc Aluminium Oxide Cloth 24 Inch 80g - Pack Of 10 | AB9JGX 2DHG1 7010326516No HoleAluminum OxideMedium80ClosedHeat, Tear, WearCloth-10€457.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000118903 348D PSA Sanding Disc, 8 Inch Dia, Non-Vacuum, Aluminum Oxide, 60 Grit, X Weight Cloth, 50 PK
€275.77 /pack