Flat Shipping

Flat Shipping at €24.99 + VAT

3M 60311 Backup Pad 1-1/16 Diameter Hl Rollon/off - Pack Of 20 | AB9WLV 2FUZ7

3M 7000045755 60980106722 Hook-and-Loop Disc Backup Pad, 1 1/16 Inch Dia x 5/16 Inch T, Medium Density, 20 PK

Item: AB9WLV Model: 7000045755Cross Ref: 2FUZ7 / 60980106722
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapered Edge Disc Backup Pad
Back Mounting SizeRoll On, Off
Back Mounting TypeQuick Change
Body MaterialFoam
Density RatingMedium
Face Mounting TypeHook And Loop
Thickness0.312"
Vacuum Hole DesignNo Hole
Abrasive Mount TypeHook And Loop
ColorBlack
Connector TypeHook and Loop
DensityMedium
Device MaterialFoam
Pad Thickness5/16"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.11
Ship length (cm)16.26
Ship width (cm)16.26
HS code6805305000
Country of OriginUS

Product Variants

ProductModelDensity RatingDiameterThicknessVacuum Hole DesignBody MaterialDisc Dia.Pkg. Qty.Price
3M 55764 Disc Backup Pad 3inch Diameter Hl 5/16-24ext Pk5 | AB9BVF 2AYP6 7010361498Hard3"1/2"No HoleFoam-5€138.95
3M 05576 Backup Pad 6 Inch Diameter Psa 5/16-24 External - Pack Of 10 | AC2EFH 2JEL9 7000045680Medium6"3/4"No HoleFoam-10€1,023.60
3M 14114 Hook-and-Loop Disc BU Pad 4-1/2 Diameter | AG9JXE 20RU54 14114---No HoleFoam4 1/2"1€52.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000045755 60980106722 Hook-and-Loop Disc Backup Pad, 1 1/16 Inch Dia x 5/16 Inch T, Medium Density, 20 PK
€286.12 /pack