Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5919 High Performance Welding Drape | AC3XZR 2XJW4

3M 5919 High Performance Welding Drape

Item: AC3XZR Model: 5919Cross Ref: 2XJW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€635.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Drape
Height80"
CoatingAcrylic
ColorBlack
Duty RatingMedium
Fastener TypeNo Fasteners Included
FeaturesEasy to Clean, Flexible and Easy to Handle, Lightweight
Grommet LocationNo Grommet Holes
Length6.5 ft.
MaterialCarbon Fiber
Material Thickness1/4"
Material Weight16 oz./sq. yd.
Maximum Rated Temperature1832°F
Product TypeBlanket
Resistance PropertiesHeat Resistant, Spark Resistant, Spatter Resistant, Tear Resistant, Wear Resistant
Width4.875 ft.

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code6806900090
Country of OriginUS

Product Details:

    • Easy-to-handle and lightweight welding drape suitable for providing protection against heat, flame, welding spatter and grinding sparks, without burning through the material
    • Very easy to clean with a brush or just by shaking

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5919 High Performance Welding Drape
€635.86 /unit