Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5700 Marking Tape Roll 3 Inch W Black/white - Pack Of 12 | AB9HQX 2DEE2

3M 7100013004 5700 Floor Marking Tape, Striped, Black/White, 3 Inch x 108 Ft., 5.4 mil Tape Thick, 12 PK

Item: AB9HQX Model: 7100013004Cross Ref: 2DEE2 / 5700
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,148.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorBlack, White
Length108 ft.
MaterialRubber, Vinyl
PatternStriped
Performance Temp.+40°F to +170°F
ShapeRoll
Thickness5.4 mil.
Width3"
Adhesion To Steel19 oz./in.
Adhesive PropertiesClean Removal
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Imperial Tape Length108 ft.
Imperial Tape Width3"
Maximum Tape Performance Temperature170°F
Message LegendNo Legend
Minimum Tape Performance Temperature40°F
Package Quantity12
Product FormContinuous Roll
Retroreflective GradeNon Reflective
Series5700 Series
Specifications MetASTM, ISO
StandardsASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorBlack, White
Tape ConformabilityConformable to Uneven Surfaces
Tape Core Diameter4 13/32"
Tape PatternStriped
Tape Resistance PropertiesMoisture-Resistant, Scrapes-Resistant, Solvent-Resistant, Wear-Resistant
Tape Thickness5.4 mil.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)25.4
Ship length (cm)24.38
Ship width (cm)24.38
HS code3919102055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100013004 5700 Floor Marking Tape, Striped, Black/White, 3 Inch x 108 Ft., 5.4 mil Tape Thick, 12 PK
€2,148.74 /pack