Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5557 Water Contact Indicator Tape Square 2mm - Pk 100 | AD6JRW 45K108

3M 5557 Water Contact Indicator Tape Square 2mm, 100 Pk

Item: AD6JRW Model: 5557Cross Ref: 45K108
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Contact Indicator Tape
Adhesive MaterialAcrylic
ColorWhite
Length2"
MaterialPaper
Performance Temp.-40°C to +65°C
ShapeSquare
Thickness10.2 mil.
Width2 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)7.94
Ship width (cm)7.94
HS code4811412100
Country of OriginUS

Product Details:

    • Thermal Transfer Printable (Yes)

Product Variants

ProductModelShapeDiameterThicknessMaterialPerformance Temp.Adhesive MaterialColorPkg. Qty.Price
3M 5557 Water Contact Indicator Tape Circle 2mm - Pk 100 | AD6JRV 45K107 5557Circle2 mm10.2 mil.Paper-40°C to +65°CAcrylicWhite100€34.53
3M 5557 Water Contact Indicator Tape Circle 3mm - Pk 100 | AD6JRX 45K109 5557Circle3 mm10.2 mil.Paper-40°C to +65°CAcrylicWhite100€57.24
3M 5557 Water Contact Indicator Tape Square 3mm - Pk 100 | AD6JRY 45K110 5557Square-10.2 mil.Paper-40°C to +65°CAcrylicWhite100€56.10
3M 5557 Water Contact Indicator Tape Circle 4.5mm - Pk 100 | AD6JRZ 45K111 5557Circle4.5 mm10.2 mil.Paper-40°C to +65°CAcrylicWhite100€108.35
3M 5557 Water Contact Indicator Tape Square 4.5mm - Pk 100 | AD6JTA 45K112 5557Square-10.2 mil.Paper-40°C to +65°CAcrylicWhite100€106.45
3M 5557 Water Contact Indicator Tape Circle 4mm - Pk 100 | AD6JTB 45K113 5557Circle4 mm10.2 mil.Paper-40°C to +65°CAcrylicWhite100€68.61
3M 5557 Water Contact Indicator Tape Square 4mm - Pk 100 | AD6JTC 45K114 5557Square-10.2 mil.Paper-40°C to +65°CAcrylicWhite100€102.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5557 Water Contact Indicator Tape Square 2mm, 100 Pk
€36.71 /pack