Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5498 Film Tape PTFE Brown 3/4In x 5 Yard | AA6XDQ 15D238

3M 5498 Film Tape PTFE Brown 3/4Inch x 5 Yard

Item: AA6XDQ Model: 5498Cross Ref: 15D238
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Film Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorBrown
Length5 yd.
MaterialExtruded Silicone Free PTFE
Performance Temp.+40°F to +300°F
ShapeContinuous Roll
Thickness4 mil.
Width3/4"
Adhesion To Steel48 oz./in.
Brand And Series3M 5498
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width3/4"
Imperial Tape Wxl3/4" x 5 yd.
Maximum Tape Performance Temperature300°F
Metric Tape Length4.5m
Metric Tape Width19.1 mm
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Series5498 Series
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFilm
Tape Backing MaterialPTFE Film
Tape ColorTan
Tape Elongation105%
Tape Resistance PropertiesAbrasion-Resistant
Tape Sub-typeSilicone-Free PTFE Slick Surface Film Tape
Tape Tensile Strength19 lbs./in.
Tape Thickness4 mil.
Tape TypePTFE & Silicone Slick Surface Tape
Temperature Range40°F to 300°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)5.08
HS code3919102055
Country of OriginUS

Product Variants

ProductModelColorAdhesive MaterialAdhesiveTape Backing ConstructionPrice
3M 12-36-5481 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard | AA6WMZ 15C872 12-36-5481GraySiliconeSiliconeFilm€8,719.79
3M 1-36-5480 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPF 15C905 1-36-5480GraySiliconeSiliconeFilm€293.36
3M 1-36-5481 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPG 15C906 1-36-5481GraySiliconeSiliconeFilm€773.21
3M 1-36-5491 Film Tape Extruded Ptfe Gray 1 Inch x 36 Yard | AA6WPH 15C907 1-36-5491GraySiliconeSiliconeFilm€608.26
3M 2-36-5480 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRN 15C960 2-36-5480GraySiliconeSilicone-€499.99
3M 2-36-5481 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRP 15C961 2-36-5481GraySiliconeSiliconeFilm€1,370.53
3M 2-36-5498 Film Tape Extruded Ptfe Brown 2 Inch x 36 Yard | AA6WRR 15C963 2-36-5498BrownRubberRubberFilm€607.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5498 Film Tape PTFE Brown 3/4Inch x 5 Yard
€41.98 /unit