Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5490 Film Tape Extruded Ptfe Gray 6 x 36 yd | AA6XDC 15D225

3M 7000048692 5490 Film Tape Extruded Ptfe Gray 6 Inch x 36 yd

Item: AA6XDC Model: 7000048692Cross Ref: 15D225 / 5490
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,863.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Film Tape
AdhesiveSilicone
Adhesive MaterialSilicone
ColorGray
Length36 yd.
MaterialExtruded PTFE
Performance Temp.-65°F to +500°F
ShapeContinuous Roll
Thickness3.7 mil.
Width6"
Adhesion To Steel27 oz./in.
Brand And Series3M 5490
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length36 yd.
Imperial Tape Width6"
Imperial Tape Wxl6" x 36 yd.
Maximum Tape Performance Temperature400°F
Metric Tape Length32.9m
Metric Tape Width152.4 mm
Minimum Tape Performance Temperature-65°F
Package Quantity1
Product FormContinuous Roll
Series5490 Series
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFilm
Tape Backing MaterialPTFE Film
Tape ColorGray
Tape Elongation150%
Tape Resistance PropertiesChemical-Resistant
Tape Sub-typePTFE Slick Surface Film Tape
Tape Tensile Strength22 lbs./in.
Tape Thickness3.7 mil.
Tape TypePTFE & Silicone Slick Surface Tape
Temperature Range-65°F to +400°F

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)15.24
Ship length (cm)10.67
Ship width (cm)10.67
HS code3919905060
Country of OriginUS

Product Variants

ProductModelAdhesive MaterialAdhesiveColorPrice
3M 5490 Film Tape Extrd Ptfe Gray 1/2" x 36 yd | AA6XCY 15D221 7000050119SiliconeSiliconeGray€162.48
3M 5490 Film Tape Extruded Ptfe Gray 12" x 36 yd | AA6XCZ 15D222 7000048721SiliconeSiliconeGray€3,455.77
3M 5490 Film Tape Extrd Ptfe Gray 3/4" x 36 yd | AA6XDA 15D223 7000050121SiliconeSiliconeGray€220.80
3M 5490 Film Tape Extruded Ptfe Gray 3" x 36 yd | AA6XDB 15D224 7000029151SiliconeSiliconeGray€908.34
3M 5490 Film Tape Extruded PTFE Gray 1 inch x 36 Yard | AB3VQJ 1VJT6 7000050120SiliconeSilicone-€254.50
3M 5490 Film Tape Extruded PTFE Gray 2 inch x 36 Yard | AB3VQK 1VJT7 7000048692SiliconeSilicone-€534.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000048692 5490 Film Tape Extruded Ptfe Gray 6 Inch x 36 yd
€1,863.09 /unit