Flat Shipping

Flat Shipping at €24.99 + VAT

3M 54411 Psa Sanding Disc Film 5 Inch 100micrn - Pack Of 500 | AB9BXL 2AZG8

3M 7010360918 366L PSA Sanding Disc, 5 Inch Dia, Non-Vacuum, 100 μm Grit, 3 mil Weight Film, 500 PK

Item: AB9BXL Model: 7010360918Cross Ref: 2AZG8 / 366L
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialFilm
Coating CoverageOpen
ColorRed
Disc Backing MaterialFilm
Disc Dia.5"
GradeFine
Grit100 µm
Resistance PropertiesClog, Heat, Load, Tear
Vacuum Hole DesignNo Hole
Backing Weight3 mil
Diameter5"
Product TypePSA Disc
Series366L Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)17.53
Ship length (cm)22.61
Ship width (cm)17.02
HS code6805200000
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritVacuum Hole DesignAbrasive MaterialBacking MaterialCoating CoverageResistance PropertiesPkg. Qty.Price
3M 54413 Psa Sanding Disc Film 6 Inch 60micr- Pack Of 500 | AB9BXJ 2AZG3 7010290087Very Fine60 µmNo HoleAluminum OxideFilmOpenClog, Heat, Load, Tear500€1,075.71
3M 84158 Psa Sanding Disc Film 5 Inch 30micr- Pack Of 500 | AC2EDY 2JDV8 7010360217Extra Fine30 µmNo HoleAluminum OxideFilmOpenClog, Heat, Load, Tear500€732.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010360918 366L PSA Sanding Disc, 5 Inch Dia, Non-Vacuum, 100 μm Grit, 3 mil Weight Film, 500 PK
€736.77 /pack