Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5300-20x14 Scrubbing Pad 20 Inch x 14 Inch Blue - Pack Of 10 | AE8NXH 6ENG0

3M 5300-20x14 Scrubbing Pad 20 Inch x 14 Inch Blue, 10 Pk

Item: AE8NXH Model: 5300-20x14Cross Ref: 6ENG0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrubbing Pad
ApplicationCleaning, Scrubbing
ColorBlue
Dimensions20" x 14"
Floor ApplicationCleaning, Scrubbing
Floor Pad Size14" x 20"
IncludesNot Applicable
MaterialNon Woven Nylon, Polyester Fiber
Overall Length20"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size20" x 14"
Speed175-600 RPM
Thickness1"

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)27.43
Ship length (cm)52.07
Ship width (cm)36.83
HS code6805301000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5300-20x14 Scrubbing Pad 20 Inch x 14 Inch Blue, 10 Pk
€169.31 /pack