Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5100-20x14 Buffing Pad 20 Inch x 14 Inch Red - Pack Of 10 | AE8NXL 6ENG3

3M 7000126868 Buffing Pad, 14 Inch Width, 20 Inch Length, Polyester, Red, Rectangular, 10 PK

Item: AE8NXL Model: 7000126868Cross Ref: 6ENG3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuffing Pad
ApplicationBuffing, Cleaning
ColorRed
Dimensions20" x 14"
Fits Machine Size20"
Floor ApplicationBuffing, Burnishing, Polishing
Floor Pad Size14" x 20"
IncludesNot Applicable
MaterialPolyester
Overall Length20"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size20" x 14"
Speed175-600 RPM
Thickness1"
Maximum Speed600 RPM
Minimum Speed175 RPM
Product TypeBuffing Pad
StandardsGREEN SEAL CERTIFIED

Shipping Info:

Ship weight (kg) 2.3355
Ship height (cm)26.67
Ship length (cm)52.07
Ship width (cm)37.08
HS code8479909496
Country of OriginUS

Product Variants

ProductModelMaterialFloor Pad SizeSizeDimensionsColorSpeedShapeCenter Hole Dia.Pkg. Qty.Price
3M 5100 Buffing Pad 12 Inch x 18 Inch Red - pack of 5 | AD9AWR 4NYV3 5100Non Woven Polyester Fiber-12" x 18"12" x 18"Red175-600 RPM-3 3/4"5€59.55
3M 5100-28x14 Buffing Pad 28 Inch x 14 Inch Red - Pack Of 10 | AE8NXM 6ENG4 5100-28x14Polyester14" x 28"28" x 14"28" x 14"Red175-600 RPMRectangular-10€178.51
3M 5100-32x14 Buffing Pad 32 Inch x 14 Inch Red - Pack Of 10 | AE8NXN 6ENG5 7000126843Polyester14" x 32"32" x 14"32" x 14"Red175-600 RPMRectangular-10€197.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000126868 Buffing Pad, 14 Inch Width, 20 Inch Length, Polyester, Red, Rectangular, 10 PK
€159.90 /pack