Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4930 Double Coated Tape 3/4 x 3 25 Mil - Pk 5 | AD6JQA 45K065

3M 4930 Double Coated Tape 3/4 x 3 Inch 25 Mil, 5 Pk

Item: AD6JQA Model: 4930Cross Ref: 45K065
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveAcrylic
ColorWhite
Length3"
Liner ColorWhite
MaterialFirm Foam
Performance Temp.0°F to +200°F
ShapeRectangle
Thickness25 mil.
Width3/4"
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeFirm
Imperial Tape Length3"
Imperial Tape Width3/4"
Imperial Tape Wxl3/4" x 3"
Liner IncludedYes
Liner MaterialKraft Paper
Metric Tape Length76.2 mm
Metric Width19.1 mm
Product FormStrip
StandardsASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorWhite
Tape ElongationNot Rated
Tape Tensile Strength160 lbs./in.
Tape Thickness1/32"
Tape Width3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)0.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapeLiner ColorDiameterAdhesivePkg. Qty.Price
3M 4646 Double Coated Tape 1/2" x 1/2" - Pk of 250 | AD6JEG 45J838 4646SquareRed-Acrylic250€65.01
3M 4646 Double Coated Tape 3/4in x 3/4in - Pk 250 | AD6JEH 45J839 4646SquareRed-Acrylic250€100.10
3M 4646 Double Coated Tape 1 x 2" 25 Mil - Pk 100 | AD6JEJ 45J840 4646RectangleRed-Acrylic100€100.87
3M 4646 Double Coated Tape 1 x 3" 25 Mil - Pk 100 | AD6JEK 45J841 4646RectangleRed-Acrylic100€117.12
3M 4646 Double Coated Tape 1 x 4" 25 Mil - Pk 100 | AD6JEL 45J842 4646RectangleRed-Acrylic100€153.89
3M 4646 Double Coated Tape 1 x 1" 25 Mil - Pk 250 | AD6JEM 45J843 4646SquareRed-Acrylic250€118.79
3M 4646 Double Coated Tape 1-1/2 x 1-1/2" - Pk 100 | AD6JEN 45J844 4646SquareRed-Acrylic100€106.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4930 Double Coated Tape 3/4 x 3 Inch 25 Mil, 5 Pk
€28.37 /pack