Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4910 Double Coated Tape 3/4 x 2 40 Mil - Pk 5 | AD6JKB 45J949

3M 4910 Double Coated Tape 3/4 x 2 Inch 40 Mil, 5 Pk

Item: AD6JKB Model: 4910Cross Ref: 45J949
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveAcrylic
ColorClear
Length2"
Liner ColorRed
MaterialSolid Foam
Performance Temp.0°F to +200°F
ShapeRectangle
Thickness40 mil.
Width3/4"
Adhesion To Steel240 oz./in.
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeFirm
Imperial Tape Length2"
Imperial Tape Width3/4"
Imperial Tape Wxl3/4" x 2"
Liner IncludedYes
Maximum Tape Performance Temperature200°F
Metric Tape Length12.7 mm
Metric Width19.1 mm
Minimum Tape Performance Temperature-31°F
Package Quantity5
Product FormStrip
Series4910 Series
StandardsASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Surface CompatibilityABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape ColorTransparent
Tape ElongationNot Rated
Tape Length2"
Tape Resistance PropertiesImpact-Resistant
Tape Tensile Strength100 lbs./in.
Tape Thickness1/16"
Tape Width3/4"
Temperature Range-31°F to +200°F

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)0.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapeLiner ColorDiameterAdhesivePkg. Qty.Price
3M 4646 Double Coated Tape 1/2" x 1/2" - Pk of 250 | AD6JEG 45J838 4646SquareRed-Acrylic250€65.01
3M 4646 Double Coated Tape 3/4in x 3/4in - Pk 250 | AD6JEH 45J839 4646SquareRed-Acrylic250€100.10
3M 4646 Double Coated Tape 1 x 2" 25 Mil - Pk 100 | AD6JEJ 45J840 4646RectangleRed-Acrylic100€100.87
3M 4646 Double Coated Tape 1 x 3" 25 Mil - Pk 100 | AD6JEK 45J841 4646RectangleRed-Acrylic100€117.12
3M 4646 Double Coated Tape 1 x 4" 25 Mil - Pk 100 | AD6JEL 45J842 4646RectangleRed-Acrylic100€153.89
3M 4646 Double Coated Tape 1 x 1" 25 Mil - Pk 250 | AD6JEM 45J843 4646SquareRed-Acrylic250€118.79
3M 4646 Double Coated Tape 1-1/2 x 1-1/2" - Pk 100 | AD6JEN 45J844 4646SquareRed-Acrylic100€106.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4910 Double Coated Tape 3/4 x 2 Inch 40 Mil, 5 Pk
€21.41 /pack