Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4799 Black Industrial Adhesive, 5 Oz, Can, General Purpose, Pk 36 | CF2PKA 2GKL5

3M 7000000926 4799 Contact Cement, Rubber, 5 fl oz, Tube, Black, Water-Resistant, 36 PK

Item: CF2PKA Model: 7000000926Cross Ref: 2GKL5 / 4799
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,705.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
Size5 oz.
TypeQuick Drying Adhesive
Adhesive ColorBlack
Application MethodBrush On, Roll On
Chemical BaseSBR
Container Size5 fl. oz.
Container TypeTube
FeaturesGreat for Weatherproofing, Weather Stripping, Rubber Sheet Seaming and Sealing, Heat Resistant
FlammabilityFlammable
For Surface TypePorous, Non Porous
Heat ResistantNo
Low OdorNo
Materials BondedCanvas, Concrete, EPDM Rubber, Felt, Linoleum, Metal, Plastic, Rubber Sheeting, Sponge Rubber, Wood
Maximum Viscosity18000 cPS
Minimum Application Temperature65°F
Minimum Viscosity7500 cPS
Primary ApplicationsRubber
Series4799 Series
Voc Content WeightLess Than 572 g/L
Voc Content Weight Percentage65%
Water ResistanceWater Resistant

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)4.14
Ship length (cm)20.65
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelContainer TypeColorFull Cure TimeShear StrengthViscosityLinerPkg. Qty.Price
3M 08155 Quick Fix Adhesive, 1 oz Bottle, Begins to Harden 60 sec, 400 to 600 cPs, Clear | CE9QYJ 2JBR8 7000028588------12€708.05
3M 08115 Panel Bonding Adhesive | CE9UBZ 2KVB4 7000000610-Black----1€111.65
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCD 2JCC9 100Pail-----1€1,008.98
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCE 2JBJ4 100Pail-----1€1,025.70
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCF 2JBR2 100Drum----Poly Liner1€9,545.37
3M 10 Contact Adhesive, 1 qt, Neoprene, Multipurpose, Yellow | CF2LUU 2RUF2 7100011456------1€73.63
3M 08752 Clear Rearview Mirror Adhesive, 0.02 Oz, Tube, Fleet and Vehicle | CF2MTD 2CTF2 60455068993----3 cP-1€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000926 4799 Contact Cement, Rubber, 5 fl oz, Tube, Black, Water-Resistant, 36 PK
€1,705.29 /unit