Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4646 Double Coated Tape 1 x 1 25 Mil - Pk 5 | AD6JFP 45J868

3M 4646 Double Coated Tape 1 Inch x 1 Inch 25 Mil, 5 Pk

Item: AD6JFP Model: 4646Cross Ref: 45J868
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveAcrylic
ColorGray
Length1"
Liner ColorRed
MaterialFirm Foam
Performance Temp.0°F to +300°F
ShapeSquare
Thickness25 mil.
Width1"
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeFirm
Imperial Tape Length1"
Imperial Tape Width1"
Imperial Tape Wxl1" x 1"
Liner IncludedYes
Metric Tape Length25.4 mm
Metric Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Product FormSquare
StandardsASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape ColorGray
Tape ElongationNot Rated
Tape Tensile Strength85 lbs./in.
Tape Thickness1/32"
Tape Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)0.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapeLiner ColorDiameterAdhesivePkg. Qty.Price
3M 4646 Double Coated Tape 1/2" x 1/2" - Pk of 250 | AD6JEG 45J838 4646SquareRed-Acrylic250€65.01
3M 4646 Double Coated Tape 3/4in x 3/4in - Pk 250 | AD6JEH 45J839 4646SquareRed-Acrylic250€100.10
3M 4646 Double Coated Tape 1 x 2" 25 Mil - Pk 100 | AD6JEJ 45J840 4646RectangleRed-Acrylic100€100.87
3M 4646 Double Coated Tape 1 x 3" 25 Mil - Pk 100 | AD6JEK 45J841 4646RectangleRed-Acrylic100€117.12
3M 4646 Double Coated Tape 1 x 4" 25 Mil - Pk 100 | AD6JEL 45J842 4646RectangleRed-Acrylic100€153.89
3M 4646 Double Coated Tape 1 x 1" 25 Mil - Pk 250 | AD6JEM 45J843 4646SquareRed-Acrylic250€118.79
3M 4646 Double Coated Tape 1-1/2 x 1-1/2" - Pk 100 | AD6JEN 45J844 4646SquareRed-Acrylic100€106.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4646 Double Coated Tape 1 Inch x 1 Inch 25 Mil, 5 Pk
€15.02 /pack