3M 4646 VHB Tape 1/2 Inch x 5 yard Dark Gray

Item: AA6VMN
Model: 4646
Cross Ref: 15C281
18 In Stock

Ships within 2 days via

€36.27
5% off
€34.46/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 240 oz./in.
Adhesive General Purpose Acrylic
Color Gray
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General MainteNaNce & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Closed
Foam Density Type Firm
Imperial Tape Length 5 yd.
Imperial Tape W X L 1/2" x 5 yd.
Imperial Tape Width 1/2"
Length 5 yd.
Liner Color Red
Liner Included Yes
Material Firm Foam
Max. Adhesion Time 24 Months
Max. Tape Performance Temp. 194°F
Metric Tape Length 4.57m
Metric Width 12.7 mm
Min. Tape Performance Temp. -31°F
Performance Temp. +50°F to +300°F
Product Form Continuous Roll
Removable No
Series 4646 Series
Shape Continuous Roll
Standard Logo astm.png,ul.png
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Adhesive Format Double Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyethylene Foam
Tape Color Gray
Tape Core Dia. 3"
Tape Elongation Not Rated
Tape Resistance Properties Impact-Resistant
Tape Tensile Strength 100 lbs./in.
Tape Thickness 1/32"
Temp. -31°F to +194°F
Thickness 25 mil.
Width 1/2"
standard ASTM D1002, ASTM D3330, ASTM D897, UL 746C

Shipping Information

Height 1.52
Length 8.13
Width 8.13
HS Code 3919102055
Country Of Origin US
Weight 0.040500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.