Flat Shipping

Flat Shipping at €24.99 + VAT

3M 46-0000-30i Auto Darkening Filter, Bluetooth Enabled | CF2PXE 56FE39

3M 7100215537 46-0000-30i Auto Darkening Filter, Speedglass Welding Helmet, Natural

Item: CF2PXE Model: 7100215537Cross Ref: 56FE39 / 46-0000-30i
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,070.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Filter
CharacteristicsBluetooth Enabled
Compatible With BrandSpeedglas
Compatible With Manufacturer Model Number46-0099-33
Lens ColorNatural

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)17.78
Country of OriginSE

Product Variants

ProductModelCharacteristicsPrice
3M 46-0000-30iVC Auto Darkening Filter, Bluetooth Enabled | CF2PXF 56FE40 7100215538Bluetooth Enabled€1,134.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100215537 46-0000-30i Auto Darkening Filter, Speedglass Welding Helmet, Natural
€1,070.88 /unit