Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4530-BLK-XXL Hooded Smms Blue/white Sealed 2xl - Pack Of 25 | AC4WRF 30Z007

3M 7000109037 4530-BLK-XXL Disposable Coveralls, 2XL, SMMS, Elastic Wrist, Elastic Ankle, Blue, Serged Seam, 25 PK

Item: AC4WRF Model: 7000109037Cross Ref: 30Z007 / 4530-BLK-XXL
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€402.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Disposable Coveralls
Ankle StyleElastic
ColorBlue, White
Cuff StyleKnitted
Fabric Weight1.59 oz.
Fits Chest Size45" to 49"
Fits Waist Size53"
Inseam34"
MaterialSMMS
Seam StyleBound
Size2XL
Ankle TypeElastic
Closure TypeZipper
Coverall MaterialSMMS
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
Hood StyleElastic
Liquid Dispersal TypeSplash
Series4530 Series
Specialized Hazard TypeSecondary Fire Resistance
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.895
Ship height (cm)42.67
Ship length (cm)42.16
Ship width (cm)31.75
HS code6210105000
Country of OriginCN

Product Variants

ProductModelSizeInseamFits Chest SizeFits Waist SizeMaterialSeam StyleColorCuff StylePkg. Qty.Price
3M 4530-BLK-M Hooded Smms Blue/white Elastic M - Pack Of 25 | AC4WRC 30Z004 7000109034M30"36" to 39"50"SMMSBoundBlue, WhiteKnitted25€390.37
3M 4530-BLK-L Hooded Smms Bound Elastic L - Pack Of 25 | AC4WRD 30Z005 7000109035L32"39" to 43"51"SMMSBoundBlue, WhiteKnitted25€416.93
3M 4530-BLK-XL Hooded Smms Blue/white Elastic Xl - Pack Of 25 | AC4WRE 30Z006 7000109036XL33"43" to 45"52"SMMSBoundBlue, WhiteKnitted25€415.06
3M 4530-BLK-3XL Hooded Smms Blue/white Elastic 3xl - Pack Of 25 | AC4WRG 30Z008 70001090383XL35"49" to 52"54"SMMSBoundBlue, WhiteKnitted25€418.63
3M 4530-BLK-4XL Hooded Smms Blue/white Elastic 4xl - Pack Of 25 | AC4WRH 30Z009 70001090394XL36"52" to 55"55"SMMSBoundBlue, WhiteKnitted25€490.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000109037 4530-BLK-XXL Disposable Coveralls, 2XL, SMMS, Elastic Wrist, Elastic Ankle, Blue, Serged Seam, 25 PK
€402.86 /pack