Flat Shipping

Flat Shipping at €24.99 + VAT

3M 45189 Disc Hand Pad With Strap 5 Diameter x 1/4 T - Pack Of 20 | AB9JMZ 2DKJ5

3M 7000000639 45189 Disc Hand Pad w/Strap, 1/4 Inch x 5 in, PSA, Foam

Item: AB9JMZ Model: 7000000639Cross Ref: 2DKJ5 / 45189
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€372.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Hand Pad w/Strap
DensityMedium
Diameter5"
MaterialRubber
Thickness1/4"
Abrasive Mounting TypePSA
ColorBlack, Blue
Compatible Abrasive TypePSA Disc Rolls, PSA Discs
Overall Length5"
Overall Width1/4"
Pad ShapeCircle

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)20.64
Ship length (cm)14.13
Ship width (cm)14.13
HS code4016996050
Country of OriginUS

Product Variants

ProductModelMaterialThicknessDiameterDensityPkg. Qty.Price
3M 56462 Half-round Hand Pad 5 Diameter x 3/8 T - Pack Of 20 | AB9JHR 2DHV4 7010364119Foam3/8"5"Medium20€304.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000639 45189 Disc Hand Pad w/Strap, 1/4 Inch x 5 in, PSA, Foam
€372.08 /unit