Flat Shipping

Flat Shipping at €24.99 + VAT

3M 45092 TR Disc Backup Pad, 3 Inch Size, 1/4-20 Threaded Arbor Hole, 18000 Max RPM | CE9DGN 6TP89

3M 7000000602 45092 Quick Change Disc Backup Pad, TR, 3 Inch Dia, 1/4 Inch-20 Internal-Thread, Medium Density

Item: CE9DGN Model: 7000000602Cross Ref: 6TP89 / 45092
Limited Availability
€49.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Abrasive Mount TypeQuick Change
Back Mounting TypeThreaded Arbor Hole
Backup Pad ShapeRound
Body MaterialRubber
ColorBlack
Connector TypeThreaded Hole
Density RatingMedium
Device MaterialRubber
Disc Diameter3"
Face Mounting TypeTR
Max. Speed18000 RPM
Overall Dia.3"
Overall Length12 5/8"
Overall Width9 1/4"
ThicknessNot Applicable
Vacuum Hole DesignNon Vacuum
Maximum Operating Speed18000 RPM
Pad Diameter3"
Product TypeDisc Backup Pad
Quick-change SystemTR
Tool Connection Size1/4"-20

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelDensity RatingDiameterMax. SpeedVacuum Hole DesignBody MaterialDevice MaterialQuick-change SystemMax. Operating SpeedPkg. Qty.Price
3M 56479 Backup Pad 4 Inch Diameter Rollon/off 3/8-24 Pk5 | AB9CCU 2BAH4 7000120499-4"------5€415.55
3M 77729 Backup Pad 1.5inch Diameter Turnon/off 1/4-20int | AF2HBX 6TV08 7010308594Medium1 1/2"30000 RPMNo HoleRubberRubber--1€34.29
3M 14216 TS Disc Backup Pad, 3 Inch Size, 1/4 in-20 Threaded Arbor Hole, 20000 Max RPM | CE9DEE 6TJ71 7000119315Hard-20000 RPMNon VacuumRubber---1€45.77
3M 14215 TS Disc Backup Pad, 3 Inch Size, 1/4 in-20 Threaded Arbor Hole, 18000 Max RPM | CE9DEF 6TJ70 7000119310Medium-18000 RPMNon VacuumRubberRubber--1€45.77
3M 14211 TS Disc Backup Pad, 2 Inch Size, 1/4 in-20 Threaded Arbor Hole, 25000 Max RPM | CE9DEG 6TJ68 7000045283Medium-25000 RPMNon VacuumRubberRubber--1€36.50
3M 77724 TS Disc Backup Pad, 1 Inch Size, Quick Change Back Mount, 30000 Max RPM | CE9DEH 52WN67 7100038755Medium-30000 RPMNon VacuumPlasticPlastic--1€33.43
3M 82974 TR Disc Backup, 2 Inch Size, Pad Quick Change, 20000 Max RPM | CE9DGK 52WN68 7010362528Medium-20000 RPMNon VacuumPlastic---1€53.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000602 45092 Quick Change Disc Backup Pad, TR, 3 Inch Dia, 1/4 Inch-20 Internal-Thread, Medium Density
€49.76 /unit