Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4466W Double Coated Tape White 1 - Pk 100 | AA7YEB 16U620

3M 4466W Double Coated Tape White 1 Inch, 100 Pk

Item: AA7YEB Model: 4466WCross Ref: 16U620
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveRubber
ColorWhite
Diameter1"
Liner ColorWhite
MaterialPolyethylene Foam
Performance Temp.0°F to +120°F
ShapeCircle
Thickness62.5 mil.
Width1"
Brand And Series3M 4466
EnvironmentIndoor Only
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Shape Diameter1"
Imperial Tape Wxl1"
Liner IncludedYes
Liner MaterialKraft Paper
Minimum Tape Performance TemperatureNot Rated
Product FormDisc
StandardsASTM D-1002, ASTM D-3330, ASTM D-3654, ASTM D-897
Tape Adhesive MaterialRubber
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape ColorWhite
Tape ElongationNot Rated
Tape Tensile Strength40 lbs./in.
Tape Thickness1/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.64
Ship length (cm)15.75
Ship width (cm)8.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelShapeLiner ColorAdhesiveDiameterPkg. Qty.Price
3M 4466 Double Coated Tape 1/2" x 5 yard Black | AA6VKU 15C240 4466Continuous RollWhiteRubber-1€9.71
3M 4466 Double Coated Tape 12 Inch x 5 yard Black | AA6VKV 15C241 4466Continuous RollWhiteRubber-1€151.03
3M 4466 Double Coated Tape 1/2" x 5 yard White | AA6VKW 15C242 4466Continuous RollWhiteRubber-1€9.77
3M 4466 Double Coated Tape 12 Inch x 5 yard White | AA6VKX 15C243 4466Continuous RollWhiteRubber-1€124.19
3M 4466 Double Coated Tape 1 Inch x 5 yard Black | AA6VKY 15C244 4466Continuous RollWhiteRubber-1€15.48
3M 4466 Double Coated Tape 1 Inch x 5 yard White | AA6VKZ 15C245 4466Continuous RollWhiteRubber-1€15.47
3M 4466 Double Coated Tape 2 Inch x 5 yard Black | AA6VLA 15C246 4466Continuous RollWhiteRubber-1€26.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4466W Double Coated Tape White 1 Inch, 100 Pk
€19.64 /pack