Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4412N Sealing Tape Ionomer White 25mm x 5 Yard | AA6WZR 15D132

3M 4412N Sealing Tape Ionomer White 25mm x 5 Yard

Item: AA6WZR Model: 4412NCross Ref: 15D132
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtreme Sealing Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorWhite
Length5 yd.
MaterialIonomer
Performance Temp.-40°F to +200°F
ShapeContinuous Roll
Thickness80 mil.
Width25 mm
Brand And Series3M 4412N
EnvironmentIndoor and Outdoor
Imperial Tape Width1"
Imperial Tape Wxl1" x 5 yd.
Metric Tape Length4.6m
Metric Tape Width25.4 mm
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D3330, ASTM D3759, ASTM E96, ISO 9001
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialIonomer Film
Tape ColorTransparent
Tape Tensile Strength13 lbs./in.
Tape Thickness80 mil.

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919102055
Country of OriginJP

Product Variants

ProductModelColorAdhesive MaterialAdhesivePrice
3M 4412N 50 mm | AA6WZT | 15D133 | Extreme Sealing Tape 4412NWhiteAcrylicAcrylic€75.63
3M 4412N Sealing Tape Ionomer White 60mm x 5 Yard | AA6WZU 15D134 4412NWhiteAcrylicAcrylic€109.61
3M 4412N Sealing Tape Ionomer White 75mm x 5 Yard | AA6WZV 15D135 4412NWhiteAcrylicAcrylic€129.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4412N Sealing Tape Ionomer White 25mm x 5 Yard
€46.76 /unit