Flat Shipping

Flat Shipping at €24.99 + VAT

3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLC 48WX73

3M 7000119236 426U PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, Silicon Carbide, 120 Grit, A Weight Paper

Item: CE9KLC Model: 7000119236Cross Ref: 48WX73 / 426U
Limited Availability
€84.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive GradeMedium
Abrasive MaterialSilicon Carbide
Abrasive TypeCoated
Backing WeightA
Coating CoverageOpen
ColorGray
Disc Backing MaterialPaper
GradeFine
Grit120
Vacuum Hole DesignNon Vacuum
Width5"
Backing MaterialPaper
Diameter5"
Discs Per Roll125
Product TypePSA Disc Roll
Resistance PropertiesClog
Series426U Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 4.95
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive GradeGritAbrasive MaterialCoating CoveragePrice
3M 60440231318 Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 400 Abrasive Grit | CE9KJK 48WY30 7000144099Non VacuumSuper Fine-Silicon CarbideOpen€108.55
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLB 48WX72 7000119234Non VacuumMedium80Silicon CarbideOpen€85.53
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLD 48WX74 7000144098Non VacuumFine150Silicon CarbideOpen€108.55
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLE 48WX75 7000119237Non VacuumFine180Silicon CarbideOpen€109.38
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLF 48WX76 7000119238Non VacuumFine220Silicon CarbideOpen€108.55
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLG 48WX77 7000119240Non VacuumExtra Fine320Silicon CarbideOpen€108.55
3M 426U Sanding Disc Roll, Coated, Non Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KLH 48WY28 7000119235Non VacuumMedium100Silicon CarbideOpen€83.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119236 426U PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, Silicon Carbide, 120 Grit, A Weight Paper
€84.42 /unit