3M 4100-32x14 Polishing Pad 32 Inch x 14 Inch White - Pack Of 10 | AE8NXR 6ENG8

3M 7000126845 4100-32x14 Polishing Pad, 14 Inch Width, 32 Inch Length, Polyester, White, Rectangular, 10 PK

Item: AE8NXR Model: 7000126845Cross Ref: 6ENG8 / 4100-32x14
In Stock

Get it by Tuesday, Jun 17

€192.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPolishing Pad
ApplicationBuffing, Polishing
Center Hole Dia.3 3/4"
ColorWhite
Dimensions32" x 14"
Fits Machine Size32"
Floor ApplicationBuffing, Burnishing, Polishing
Floor Pad Size14" x 32"
IncludesNot Applicable
MaterialPolyester
Overall Length32"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size32" x 14"
Speed175-600 RPM
ThicknessNot Applicable
Display Qty10
FeaturesCan Be Used To Polish Wood Floors, Spray Cleaning Or Dry Buffing Soft Finishes (Using A Rotary Machine), For Use With Low-Speed Floor Machines On Many Types Of Floors, Reduces The Number Of Stripping And Recoating Events
Maximum Speed600 RPM
Minimum Speed175 RPM
Product TypeBuffing Pad

Shipping Info:

Ship weight (kg) 4.104
Ship height (cm)27.43
Ship length (cm)83.31
Ship width (cm)36.83
HS code6307102030
Country of OriginUS

Product Variants

ProductModelMaterialFloor Pad SizeSizeDimensionsColorSpeedCenter Hole Dia.ShapePkg. Qty.Price
3M 4100 Buffing/Cleaning Pad 13 Inch White - pack of 5 | AD2TKM 3U083 7000000684Non Woven Polyester Fiber-13"-White175-600 RPM3 3/4"-5€39.54
3M 4100 Buffing Pad 14 Inch White - pack of 5 | AD2TKN 3U084 7000042731Non Woven Polyester Fiber-14"-White175-600 RPM3 3/4"-5€46.62
3M 4100 Buffing/Cleaning Pad 15 Inch White - pack of 5 | AD2TKP 3U085 7000000685Non Woven Polyester Fiber-15"-White175-600 RPM3 3/4"-5€50.60
3M 4100 Buffing/Cleaning Pad 17 Inch White - pack of 5 | AD2TKQ 3U086 7000000664Non Woven Polyester Fiber-17"-White175-600 RPM3 3/4"-5€66.99
3M 4100 Buffing/Cleaning Pad 19 Inch White - pack of 5 | AD2TKR 3U087 7000000687Non Woven Polyester Fiber-19"-White175-600 RPM3 3/4"-5€83.60
3M 4100 Buffing/Cleaning Pad 20 Inch White - pack of 5 | AD2TKT 3U088 7000000665Non Woven Polyester Fiber-20"-White175-600 RPM3 3/4"-5€76.25
3M 4100 Polishing Pad 12 Inch x 18 Inch White - Pack of 20 | AD9AWT 4NYV4 7100119072Polyester12" x 18"12" x 18"12" x 18"White175-600 RPM3 3/4"Rectangular20€161.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000126845 4100-32x14 Polishing Pad, 14 Inch Width, 32 Inch Length, Polyester, White, Rectangular, 10 PK
€192.57 /unit