Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4100-20x14 Polishing Pad 20 Inch x 14 Inch White - Pack Of 10 | AE8NXP 6ENG6

3M 4100-20x14 Polishing Pad 20 Inch x 14 Inch White, 10 Pk

Item: AE8NXP Model: 4100-20x14Cross Ref: 6ENG6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPolishing Pad
ApplicationBuffing, Polishing
Center Hole Dia.3 3/4"
ColorWhite
Dimensions20" x 14"
Fits Machine Size20"
Floor ApplicationBuffing, Burnishing, Polishing
Floor Pad Size14" x 20"
IncludesNot Applicable
MaterialPolyester
Overall Length20"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size20" x 14"
Speed175-600 RPM
Thickness1"
Maximum Speed600 RPM
Minimum Speed175 RPM
Product TypeBuffing Pad

Shipping Info:

Ship weight (kg) 2.5605
Ship height (cm)27.43
Ship length (cm)52.07
Ship width (cm)36.83
HS code6307102030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4100-20x14 Polishing Pad 20 Inch x 14 Inch White, 10 Pk
€169.31 /pack