Flat Shipping

Flat Shipping at €24.99 + VAT

3M 4004 Double Coated Tape 1 Inch x 54 Feet Pk9 | AB9HTB 2DEJ5

3M 4004 Double Coated Tape 1 Inch x 54 Feet, 9 Pk

Item: AB9HTB Model: 4004Cross Ref: 2DEJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,579.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveAcrylic
Length54 ft.
Liner ColorGreen Plaid
MaterialUrethane Foam
Performance Temp.0°F to +200°F
ShapeContinuous Roll
Thickness250 mil.
Width1"
Adhesion To Steel62 oz./in.
Brand And Series3M 4004
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeOpen
Foam Density TypeConformable
Imperial Tape Length18 yd.
Imperial Tape Width1"
Imperial Tape Wxl18 yd. x 1"
Liner IncludedYes
Liner MaterialKraft Paper
Maximum Tape Performance Temperature220°F
Metric Tape Length16.46m
Metric Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity9
Product FormContinuous Roll
Series4004 Series
StandardsCAL PROP 65, CAS, CONEG, OSHA, ROHS, TSCA
Surface CompatibilityMetal, ABS, Acrylic, Concrete, Glass, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyurethane Foam
Tape ColorTan
Tape Elongation90%
Tape Length18 yd.
Tape Resistance PropertiesChemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-typeDouble-Sided Conformable Foam Tape
Tape Tensile Strength90 lbs./in.
Tape Thickness1/4"
Tape TypeDouble-Sided Foam Tape
Tape Width1"
Temperature Range0°F to 220°F

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)24.64
Ship length (cm)43.94
Ship width (cm)43.69
HS code3919905060
Country of OriginUS

Product Variants

ProductModelLiner ColorShapeAdhesiveDiameterPkg. Qty.Price
3M 4004 Double Coated Tape 1/2" x 5 yard White | AA6VGR 15C132 4004Green PlaidContinuous RollAcrylic-1€64.10
3M 4004 Double Coated Tape 1/4" x 5 yard White | AA6VGT 15C134 4004Green PlaidContinuous RollAcrylic-1€37.70
3M 4004 Double Coated Tape 1 Inch x 5 yard White | AA6VGU 15C135 4004Green PlaidContinuous RollAcrylic-1€184.42
3M 4004 Double Coated Tape 2 Inch x 5 yard White | AA6VGV 15C136 4004Green PlaidContinuous RollAcrylic-1€247.61
3M 4004 Double Coated Tape 3/4In x 5 yard White | AA6VGW 15C137 4004Green PlaidContinuous RollAcrylic-1€96.03
3M 4004 Double Coated Tape 6 Inch x 5 yard White | AA6VGX 15C138 4004Green PlaidContinuous RollAcrylic-1€544.33
3M 4008 Double Coated Tape 1/2" x 5 yard White | AA6VGY 15C139 4008Green PlaidContinuous RollAcrylic-1€31.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4004 Double Coated Tape 1 Inch x 54 Feet, 9 Pk
€2,579.92 /pack