Flat Shipping

Flat Shipping at €24.99 + VAT

3M 9490LE Adhesive Transfer Tape Acrylic Cle Pk12 | AF8DCL 24WG84

3M 3M 9490LE Adhesive Transfer Tape Acrylic Cle, 12 Pk

Item: AF8DCL Model: 3M 9490LECross Ref: 24WG84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length12"
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.+50°F to +300°F
Thickness6.7 mil.
Width12"
Adhesion To Steel125 oz./in.
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length12"
Imperial Tape Width12"
Liner IncludedYes
Maximum Tape Performance Temperature300°F
Metric Tape Length304.8 mm
Metric Tape Width304.8 mm
Minimum Tape Performance Temperature-40°F
Package Quantity12
Product FormSquare
RepositionableNo
Reverse-woundNo
Series9490LE Series
Specifications MetISO, REACH, RoHs
StandardsASTM D3330, ASTM D3654, C.F.R. 1910.1200
Surface CompatibilityPolypropylene (PP), Powder Coated Paints
Tape Adhesive FormatDouble-Sided with Differential Adhesives
Tape Adhesive MaterialAcrylic 300MP/Acrylic 300LSE
Tape ColorTransparent
Tape Resistance PropertiesChemical-Resistant, UV-Resistant, Water-Resistant
Tape Sub-typeDifferential Adhesive Transfer Tape Shapes
Tape Thickness6.7 mil.
Tape TypeAdhesive Transfer Tape Shapes

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.64
Ship length (cm)31.12
Ship width (cm)31.12
HS code3506910000

Product Variants

ProductModelLiner MaterialTape Core Dia.RepositionableShapeEnvironmentAdhesive MaterialLiner IncludedReverse-woundPkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€22.46
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€27.38
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper-------1€9.59
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper-------1€247.11
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper-------1€16.14
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper-------1€357.29
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper-YesSquare-AcrylicYesNo12€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 9490LE Adhesive Transfer Tape Acrylic Cle, 12 Pk
€110.75 /pack