Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1350 1 x 72 yds White Electrical Tape 1 Inch x 72 Yard 1 Mil White | AA6WXM 15D080

3M 3M 1350 1" x 72 yds White Electrical Tape 1 Inch x 72 Yard 1 Mil White

Item: AA6WXM Model: 3M 1350 1" x 72 yds WhiteCross Ref: 15D080
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
Adhesive PropertiesPressure Sensitive Adhesive
ColorWhite
Color FamilyWhite
Core Dia.3"
Duct Tape AdhesiveAcrylic
Length72 yd.
MaterialPolyester
Max. Voltage5500V
Min. Performance Temp.Not Rated
Performance Temp.Up To 266°F
Printed MessageUnprinted
Product FormContinuous Roll
Self-extinguishingYes
ShapeContinuous Roll
Tape Backing ConstructionFilm
Temp. RangeUp To 266°F
Thickness1 mil.
Width1"
Breakdown Voltage5000V
Breaking Strength25 lbs./in.
Imperial Tape Width1"
Metric Tape Length65.84m
Metric Tape Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
StandardsASTM D1000, UL 510
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyester
Tape ColorWhite
Tape Tensile Strength25 lbs./in.
Tape Thickness2.5 mil.
Tape TypeFilm
Voltage RatingNot Rated

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)11.18
Ship width (cm)11.18
HS code3919102055
Country of OriginTW

Product Details:

    • UV Resistance (No)

Product Variants

ProductModelColorMax. VoltageSelf-extinguishingShapeAdhesiveAdhesive MaterialPrinted MessageTape Backing ConstructionPrice
3M 1318-1 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 1 Mil Yellow | AA6WWQ 15D060 3M 1318-1 0.25" x 72 yds YellowYellow5500V-Continuous RollAcrylicAcrylicUnprintedFilm€15.62
3M 1318-1 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 1 Mil Yellow | AA6WWR 15D061 3M 1318-1 0.5" x 72 yds YellowYellow5500V-Continuous RollAcrylicAcrylicUnprintedFilm€29.35
3M 1318-1 0.75" x 72 yds Yellow Electrical Tape 3/4 x 72 Yard 1 Mil Yellow | AA6WWT 15D062 3M 1318-1 0.75" x 72 yds YellowYellow5500V-Continuous RollAcrylicAcrylicUnprintedFilm€46.47
3M 1318-1 1" x 72 yds Yellow Electrical Tape 1 x 72 Yard 1 Mil Yellow | AA6WWU 15D063 3M 1318-1 1" x 72 yds YellowYellow5500V-Continuous RollAcrylicAcrylicUnprintedFilm€57.70
3M 1318-1 2" x 72 yds Yellow Electrical Tape 2 x 72 Yard 1 Mil Yellow | AA6WWV 15D064 3M 1318-1 2" x 72 yds YellowYellow5500V-Continuous RollAcrylicAcrylicUnprintedFilm€144.32
3M 1318-2 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 2 Mil Yellow | AA6WWW 15D065 3M 1318-2 0.25" x 72 yds YellowYellow7000V-Continuous RollAcrylicAcrylicUnprintedFilm€26.04
3M 1318-2 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 2 Mil Yellow | AA6WWX 15D066 3M 1318-2 0.5" x 72 yds YellowYellow7000V-Continuous RollAcrylicAcrylicUnprintedFilm€46.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 1350 1" x 72 yds White Electrical Tape 1 Inch x 72 Yard 1 Mil White
€81.08 /unit