3M 381IES-4x100yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMV

3M 381IES-4x100yd Pavement Marking Tape, Pressure Sensitive Adhesive

Item: CN7VMV Model: 381IES-4x100ydCross Ref: 49ZV64
In Stock

Get it by Tuesday, Jun 17

€3,689.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Marking Tape
Backing MaterialPolymer
Dimensions100 yd. x 4"
Dimensions (w X L)4" x 100 yd.
GradeImproved Nighttime Visibility
Installation MethodPressure Sensitive Adhesive
Length100 yd.
MaterialRetroreflective Polymer
Max. Tape Performance Temp.40°F
PatternRaised Diamond
Primary MaterialRetroreflective Polymer
Thickness0.062"
Width4"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGradeColorLegendInstallation MethodMaterialThicknessBacking MaterialMax. Tape Performance Temp.Pkg. Qty.Price
3M 271ES-4x30yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMG 271ES-4x30ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€541.94
3M 270ES-18x30yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMH 270ES-18x30ydGeneral PurposeWhite-Pressure Sensitive Adhesive-0.062"Polymer40°F1€2,495.75
3M 270ES-24x25yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMJ 270ES-24x25ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€2,939.21
3M 270ES-8x30yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMK 270ES-8x30ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€1,121.95
3M 270ES-4x30yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VML 270ES-4x30ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€541.94
3M 270ES-4x100yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMM 270ES-4x100ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€1,792.50
3M 270ES-16x30yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VMN 270ES-16x30ydGeneral Purpose--Pressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°F1€2,216.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 381IES-4x100yd Pavement Marking Tape, Pressure Sensitive Adhesive
€3,689.71 /unit