3M 380AW-5-11x50yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VNW

3M 7010344015 A380AW-5||EN Pavement Marking Tape, Pressure Sensitive Adhesive, ASTM E1710/ASTM E2177/ASTM E2832-12

Item: CN7VNW Model: 7010344015Cross Ref: 49ZV52 / A380AW-5||EN
In Stock

Get it by Tuesday, Jun 10

€4,972.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Marking Tape
Backing MaterialPolymer
ColorWhite
Dimensions50 yd. x 11"
Dimensions (w X L)11" x 50 yd.
GradeAll Weather
Installation MethodPressure Sensitive Adhesive
Length50 yd.
MaterialRetroreflective Polymer
Max. Tape Performance Temp.40°F
PatternRaised Diamond
Primary MaterialRetroreflective Polymer
Thickness0.062"
Width11"
Product TypePavement Marking Tape
StandardsASTM E1710, ASTM E2177, ASTM E2832-12

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorGradeInstallation MethodMaterialThicknessBacking MaterialMax. Tape Performance Temp.Primary MaterialPrice
3M 380AW-6x70yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VNY 7000030879WhiteAll WeatherPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer€3,341.08
3M 380AW-5-7x50yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VNZ 7100140690Black, WhiteAll WeatherPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer€3,220.33
3M 380AW-4x70yd Pavement Marking Tape, Pressure Sensitive Adhesive | CN7VPA 7100009709WhiteAll WeatherPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer€2,101.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010344015 A380AW-5||EN Pavement Marking Tape, Pressure Sensitive Adhesive, ASTM E1710/ASTM E2177/ASTM E2832-12
€4,972.55 /unit