Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3738 Melt Glue Stick, 5/8 Inch Diameter, 8 Inch Length, 165 Pk | CE9XRY 2GKK4

3M 7100008738 3738 Hot Melt Adhesive, 5/8 Inch Dia, 8 Inch Length, Tan, 11 lb Pack Qty, 154 PK

Item: CE9XRY Model: 7100008738Cross Ref: 2GKK4 / 3738
Limited Availability
€461.07 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Melt Glue Stick
CharacteristicsHigh Delivery Rate And Long Bonding Range
ColorTan
Container Size11 lbs.
Shear Strength375 psi
Temp. Range+20°F to +150°F
Tensile Strength360 psi
Diameter5/8"
Electrically InsulatingNo
Fda Compliance21 CFR 175.105
Features100% Solids
Full Cure Time24 hrs.
High TackNo
Length8"
Low OdorNo
Materials BondedFabric, Metal, Plastic, Wood
Maximum Performance Temperature150°F
Maximum Viscosity2875 cPS
Melting Temperature350°F to 385°F
Minimum Performance Temperature-20°F
Minimum Viscosity2875 cPS
Package Quantity11 lbs.
Peel Strength13 lbs.-in.
Pressure SensitiveYes
Primary ApplicationsGeneral Purpose
Series3738 Series
Uv ResistantNo
Working Time50 sec.

Shipping Info:

Ship weight (kg) 4.95
Country of OriginUSA

Product Variants

ProductModelContainer SizeColorPkg. Qty.Price
3M 3738 Melt Glue Stick, 5/8 Inch Diameter, 2 Inch Length, 605 Pk | CE9XTF 2GKK3 710000919611 lbs.Tan484€434.04
3M 3738 Melt Glue Stick, 1 Inch Diameter, 3 Inch Length, 264 Pk | CE9XUA 2GKK5 710002045622 lbs.Tan242€752.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100008738 3738 Hot Melt Adhesive, 5/8 Inch Dia, 8 Inch Length, Tan, 11 lb Pack Qty, 154 PK
€461.07 /pack