Flat Shipping

Flat Shipping at €24.99 + VAT

3M 370-12X60 Solid Gray Anti-Slip Tape, 12 Inch x 60.0 Feet, Proprietary Grit Non-Mineral | CE9FYT 35XN37

3M 7100132806 370 Solid Gray Anti-Slip Tape, 12 Inch x 60.0 Feet, Proprietary Grit Non-Mineral

Item: CE9FYT Model: 7100132806Cross Ref: 35XN37 / 370
Limited Availability
€795.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
ColorGray
Glow In The DarkNo
Indoor/outdoorIndoor/Outdoor
Performance Temp.+40°F to +175°F
Thickness45 mil.
Adhesion To Steel49 oz./in.
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceVinyl
EnvironmentIndoor and Outdoor
For ApplicationWet And Humid Environments
Imperial Tape Length60 ft.
Imperial Tape Width12"
Liner IncludedYes
Maximum Tape Performance Temperature175°F
Message LegendNo Legend
Minimum Application Temperature40°F
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Series300 Series
Specifications MetADA, ANSI, ASTM, NFSI, OSHA
StandardsADA, ANSI/NFSI B101.1, ANSI/NFSI B101.3, ASTM, OSHA
Surface AbrasiveNon-Abrasive
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorGray
Tape PatternSolid
Tape Resistance PropertiesChemical-Resistant
Tape Thickness45 mil.
Traffic TypeWet And Barefoot Traffic

Shipping Info:

Ship weight (kg) 5.13
Country of OriginUS

Product Variants

ProductModelColorAdhesiveGlow In The DarkShapeBacking TypePerformance Temp.FinishIndoor/outdoorPrice
3M 370 Antislip Tread Gray 6 Inch x 60 feet | AC2EBK 2JDA1 7000029634GrayRubber Resin-Continuous Roll-+40°F to +175°FNon Mineral Coat-€431.66
3M 370 Antislip Tape Gray 4 Inch x 60 feet | AE7YKN 6BV29 7000126124GrayRubber Resin-Continuous Roll----€236.98
3M 310 Antislip Tape Black 2 Inch x 60 feet | AE7YKK 6BV25 7000001994BlackAcrylic-Continuous RollPressure Sensitive Adhesive---€146.93
3M 310 Antislip Tape Black 4 Inch x 60 feet | AE7YKL 6BV26 7000126119BlackAcrylic-Continuous RollPressure Sensitive Adhesive---€257.27
3M 310 Antislip Tape Black 6 Inch x 60 feet | AE7YKM 6BV27 7000029630BlackAcrylic-Continuous RollPressure Sensitive Adhesive---€408.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100132806 370 Solid Gray Anti-Slip Tape, 12 Inch x 60.0 Feet, Proprietary Grit Non-Mineral
€795.19 /unit