Flat Shipping

Flat Shipping at €24.99 + VAT

3M 35-Pink-3/4x66FT Insulating Electrical Tape, Scotch, 35, Vinyl, 3/4 Inch x 66 ft | CN7WHV

3M 7010411602 35-Pink-3/4x66FT Insulating Electrical Tape, Gen Purpose, 35, Vinyl, 3/4 Inch x 66 Ft., 7 mil Tape Thick

Item: CN7WHV Model: 7010411602Cross Ref: 437L07 / 35-Pink-3/4x66FT
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
Adhesion To Steel20 oz./in.
AdhesiveRubber
Adhesive MaterialRubber
Adhesive PropertiesAggressive Adhesive, Pressure Sensitive Adhesive
Backing MaterialVinyl
Breakdown Voltage8750V
Breaking Strength17 lbs.-in.
ColorPink
Color FamilyRed
Dielectric Strength1250 V/mil.
Duct Tape AdhesiveRubber
Elongation225%
EnvironmentIndoor And Outdoor
MaterialBacking Vinyl
Max. Tape Performance Temp.221°F
Min. Tape Performance Temp.32°F
National Stock No.5970010139369
Printed MessageUnprinted
Product FormContinuous Roll
Self-extinguishingYes
ShapeContinuous Roll
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Resistance PropertiesAbrasion-Resistant, Flame-Resistant, Moisture-Resistant, Solvents-Resistant, UV-Resistant
Tape Sub-typeGeneral Purpose
Tape TypeFilm
Thickness7 mil.
Voltage Rating600V
Imperial Tape Length66 ft.
Imperial Tape Width3/4"
Insulation Resistance1 x 10^6 m ohms
Maximum Tape Performance Temperature221°F
Metric Tape Length20.17m
Metric Tape Width19.05 mm
Minimum Tape Performance Temperature32°F
Package Quantity1
Series35 Series
Specifications MetASTM, CSA, IEC, RoHS, UL, VDE
StandardsASTM D1000, CSA CERTIFIED, IEC 60454-3-1-6/F-PVC P/90, ROHS 2002/95/EC, UL 510, VDE 0340-TEIL1
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorPink
Tape Tensile Strength17 lbs./in.
Tape Thickness7 mil.

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorSelf-extinguishingAdhesiveTape Sub-typeMin. Tape Performance Temp.Max. Tape Performance Temp.Voltage RatingTape Adhesive FormatPkg. Qty.Price
3M Scotch 35 Electrical Tape 1/2 x 20 feet 7 mil Orange - Pack of 100 | AB9XDJ 2FZC7 7000058438OrangeNoRubber-----100€434.28
3M Scotch 35 Electrical Tape 1/2 x 20 feet 7 mil Brown - Pack of 100 | AB9XDP 2FZD8 7000132638BrownNoRubber-----100€456.65
3M Scotch 35 Electrical Tape 1/2 x 20 feet 7 mil Yellow - Pack of 100 | AB9XDT 2FZE3 7000058435YellowNoRubber-----100€456.65
3M Scotch 35 Electrical Tape 1/2 x 20ft 7mil Gray - Pack of 100 | AB9XDV 2FZG1 7000132640GrayNoRubber-----100€434.28
3M Scotch 35 Electrical Tape 1/2 x 20 feet 7 mil White - Pack of 100 | AC2FEP 2JKR1 7000058436White-Pressure Sensitive Rubber-----100€456.65
3M Scotch 35 Electrical Tape 1/2 x 20ft 7mil Blue - Pack of 100 | AC2FFJ 2JKV2 7000132637BlueNoRubber-----100€456.65
3M Scotch 35 Electrical Tape 1/2 x 20 feet 7 mil Violet - Pack of 100 | AC2FFM 2JKW1 7100067890PurpleNoRubber-----100€456.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010411602 35-Pink-3/4x66FT Insulating Electrical Tape, Gen Purpose, 35, Vinyl, 3/4 Inch x 66 Ft., 7 mil Tape Thick
€14.88 /unit