Flat Shipping

Flat Shipping at €24.99 + VAT

3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARW 49VU36

3M 7010360681 340D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin

Item: CF2ARW Model: 7010360681Cross Ref: 49VU36 / 340D
Limited Availability
€3.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Coating CoverageClosed
ColorBrown
Diameter3"
Grit60
LengthNot Available
Max. Rpm3000 RPM
Roll FormNF
Width3"
Abrasive GradeCoarse
Maximum Operating Speed3000 RPM
Series341D Series

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Variants

ProductModelGritDiameterAbrasive MaterialPkg. Qty.Price
3M 5600203 Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 2:1 | CF2AQH 54EK45 7100076690---1€2,318.97
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARD 20RV56 710007524260-Aluminum Oxide1€0.93
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARE 20RV57 7100138137120-Aluminum Oxide1€0.93
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARF 20RV58 710003168336-Aluminum Oxide1€1.10
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARG 20RV59 710013813860-Aluminum Oxide1€1.10
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARH 20RV60 7100138141601"Aluminum Oxide1€1.05
3M 341D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin | CF2ARJ 20RV61 7100138142801"Aluminum Oxide1€1.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010360681 340D Heat Shrink Tubing, 6 Inch Length, Heavy Wall, Cross Linked Polyolefin
€3.41 /unit