Flat Shipping

Flat Shipping at €24.99 + VAT

3M 340D Sanding Belt, 75 Inch Length, 37 Inch Width, Aluminum Oxide, 120 Grit, Fine | CE9KPP 48XD06

3M 7010326388 340D Sanding Belt, 37 Inch Width x 75 Inch Length, Aluminum Oxide, P120 Grit, X Weight Cloth

Item: CE9KPP Model: 7010326388Cross Ref: 48XD06 / 340D
Limited Availability
€105.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageOpen
ColorBrown
Flexibility TypeSingle
GradeFine
Grit120
Length75"
Width37"
Abrasive GradeMedium
Belt GritP120
Belt Length75"
Belt Width37"
Resistance PropertiesLoad
Series340D Series

Shipping Info:

Ship weight (kg) 1.6605
Country of OriginUS

Product Variants

ProductModelAbrasive TypeGritAbrasive MaterialBacking MaterialColorBacking WeightBond TypeFlexibility TypePkg. Qty.Price
3M 27487 Sanding Belt 4 W x 21-3/4 Inch Length Ao 80g - Pack Of 50 | AB9BPB 2AXP8 7100231080Open Coat, Resin Bonded80Aluminum OxideClothBrownX--50€413.16
3M 27498 Sanding Belt 3 Inch W x 21 Inch Length Ao 60gr - Pack Of 50 | AB9JLQ 2DJX4 7010360819Open Coat, Resin Bonded60Aluminum OxideClothBrownX--50€267.04
3M 27473 Sanding Belt 3 Inch W x 24 Inch Length Ao 60gr - Pack Of 50 | AB9JQM 2DLH8 7010292491Open Coat, Resin Bonded60Aluminum OxideClothBrownX--50€258.37
3M 27462 Sanding Belt 4 Inch W x 24 Inch Length Ao 80gr - Pack Of 50 | AB9WRB 2FWT7 7100231078Coated80Aluminum OxideClothBrownXResinSingle50€441.48
3M 76509 Sanding Belt 6 Inch W x 89 Inch Length Ao 80gr - Pack Of 20 | AB9WRH 2FWX1 7100231118Coated80Aluminum OxideClothBrownXResinSingle20€622.88
3M 27425 Sanding Belt 6 Inch W x 48 Inch Length AO 60GR - Pack of 20 | AC2EEN 2JEB5 7010326384Open Coat, Resin Bonded60Aluminum OxideClothBrownX--20€419.88
3M 60440212615 Sanding Belt, 75 Inch Length, 52 Inch Width, Aluminum Oxide, 80 Grit, Medium | CE9KPE 48XD25 7100231548Coated80Aluminum OxideClothBrownXResinSingle1€140.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010326388 340D Sanding Belt, 37 Inch Width x 75 Inch Length, Aluminum Oxide, P120 Grit, X Weight Cloth
€105.98 /unit