Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3400 Burnishing Pad 21 Inch Tan - pack of 5 | AE2ALE 4WC32

3M 7000120649 3400 Burnishing Pad, Tan, 21 Inch Dia, Polyester, 3000 RPM Max Speed, Round, 1 Inch Thick, 5 PK

Item: AE2ALE Model: 7000120649Cross Ref: 4WC32 / 3400
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorTan
MaterialNon Woven Polyester Fiber
Size21"
Speed1500-3000 RPM
ApplicationBurnishing
Diameter21"
Display Qty5
FeaturesHelps Enhance Safety And Productivity: No Slippery Residue From Stripper, No Chemical Contamination On Skin, Clothes And Shoes, No Cleanup On Baseboards Or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs And Marks
Fits Machine Size21"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size21"
Product TypeBurnishing Pad
ShapeRound
Thickness1"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)14.73
Ship length (cm)55.12
Ship width (cm)54.36
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedCenter Hole Dia.MaterialPkg. Qty.Price
3M 3400 Burnishing Pad 27 Inch Tan - pack of 5 | AD9GZZ 4RU41 700012617427"Tan1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€194.94
3M 3400 Burnishing Pad 17 Inch Tan - pack of 5 | AE2ALB 4WC29 700004591417"Tan1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€62.43
3M 3400 Burnishing Pad 19 Inch Tan - pack of 5 | AE2ALC 4WC30 700012064819"Tan1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€68.18
3M 3400 Burnishing Pad 20 Inch Tan - pack of 5 | AE2ALD 4WC31 700004591520"Tan1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€75.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000120649 3400 Burnishing Pad, Tan, 21 Inch Dia, Polyester, 3000 RPM Max Speed, Round, 1 Inch Thick, 5 PK
€151.45 /unit