Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3327200 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 200 ft Max Working Length, Yellow | CN7TWB

3M 7100225832 3327200 Rescue and Descent Device, Lower, Carabiner, Snap Hook, 200 Ft. Max Working Length, Yellow

Item: CN7TWB Model: 7100225832Cross Ref: 61DH01 / 3327200
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,123.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDescent Device
Anchorage End ConnectionCarabiner
ColorYellow
Harness End ConnectionSnap Hook
IncludesCaribiner, Pulley, Rope, Snap Hook
Line MaterialNylon, Polyester
Maximum Working Length200 ft.
Rescue Equipment TypeRescue System
Rescue ModeLower
Rescue System ComponentRescue System
Workers Per System2
Weight Capacity620 lbs.

Shipping Info:

Ship weight (kg) 8.1765
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorLine MaterialMaximum Working LengthWorkers Per SystemAnchorage End ConnectionRescue Equipment TypeRescue System ComponentHarness End ConnectionPrice
3M 3327051 Rescue And Descent Device, Lower, Carabiner, Snap Hook | CN7TVX 7012818888YellowNylon, Polyester1000 ft.2CarabinerRescue SystemRescue SystemSnap Hook€5,754.33
3M 3327100 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 100 ft Max Working Length, Yellow | CN7TVY 7100207461YellowNylon, Polyester100 ft.2CarabinerRescue SystemRescue SystemSnap Hook€2,079.69
3M 3325100 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 100 ft Max Working Length, Yellow | CN7TVZ 7100188851YellowNylon, Polyester100 ft.2CarabinerRescue SystemRescue SystemSnap Hook€1,898.28
3M 3327150 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 150 ft Max Working Length, Yellow | CN7TWA 7100188852YellowNylon, Polyester150 ft.2CarabinerRescue SystemRescue SystemSnap Hook€2,248.19
3M 3325200 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 200 ft Max Working Length, Yellow | CN7TWC 7012818874YellowNylon, Polyester200 ft.2CarabinerRescue SystemRescue SystemSnap Hook€2,248.19
3M 3327275 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 275 ft Max Working Length, Yellow | CN7TWD 7100218779YellowNylon, Polyester275 ft.2CarabinerRescue SystemRescue SystemSnap Hook€2,718.00
3M 3327300 Rescue And Descent Device, Lower, Carabiner, Snap Hook, 300 ft Max Working Length, Yellow | CN7TWE 7100225071YellowNylon, Polyester300 ft.2CarabinerRescue SystemRescue SystemSnap Hook€2,889.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100225832 3327200 Rescue and Descent Device, Lower, Carabiner, Snap Hook, 200 Ft. Max Working Length, Yellow
€3,123.48 /unit