Flat Shipping

Flat Shipping at €24.99 + VAT

3M 33056 Radial Bristle Brush T-c 6 x 1 120 Grit - Pack Of 80 | AB9JLG 2DJV1

3M 33056 Radial Bristle Brush T-c 6 x 1 120 Grit, 2 Pk

Item: AB9JLG Model: 33056Cross Ref: 2DJV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,074.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Bristle Brush
Abrasive MaterialCeramic Aluminum Oxide
Arbor Size1"
ColorWhite
Diameter6"
Face Width1"
Grit120
Max. Rpm6000 RPM
TypeCurved Bristles , T C
Abrasive GradeMedium
Arbor Hole Size1"
Bristle MaterialCeramic
Bristle TypeType C
Brush Diameter6"
Brush TypeReplacement Radial Bristle Brush
Compatible Tool TypeBench Grinder, Pedestal Grinder
Connector TypeUnthreaded Hole
Maximum Operating Speed6000 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)17.53
Ship length (cm)16.76
Ship width (cm)16.76
HS code6804226000
Country of OriginUS

Product Variants

ProductModelDiameterColorArbor SizeFace WidthGritAbrasive MaterialTypeMax. RpmPkg. Qty.Price
3M 33215 Radial Bristle Brush T-c 6 Diameter x 7/16w 80 Grit | AA9NRW 1ED43 332156"Yellow1"0.438"80CeramicT C6000 RPM1€110.34
3M 33212 | AA9NRX | 1ED44 | Radial Bristle Brush 332126"White1"0.438"120Ceramic Aluminum OxideT C6000 RPM1€113.74
3M 33213 Radial Bristle Brush T-c 6 Diameter x 7/16w 220 Grit | AA9NRY 1ED45 332136"Red1"0.438"220CeramicT C6000 RPM1€110.18
3M 33214 Radial Bristle Brush T-c 6 Diameter x 7/16w 400 Grit | AA9NRZ 1ED46 332146"Blue1"-400CeramicT C6000 RPM1€122.41
3M 33216 Radial Bristle Brush T-c 6 x 7/16 6 Micron | AA9NTA 1ED47 332166"Orange1"0.438"-CeramicT C6000 RPM1€111.32
3M 33217 Radial Bristle Brush T-c 6 x 7/16 1 Micron | AA9NTB 1ED48 332176"Green1"0.438"-CeramicT C6000 RPM1€129.75
3M 33083 Radial Bristle Brush Ts 8 Diameter x 1w 120 Grit - Pack Of 2 | AB9BYQ 2AZW3 330838"White1 1/4"1"120CeramicStraight Bristles6000 RPM2€462.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 33056 Radial Bristle Brush T-c 6 x 1 120 Grit, 2 Pk
€1,074.39 /unit