Flat Shipping

Flat Shipping at €24.99 + VAT

3M 312-1256 Ear Plugs 33db Without Cord Reg - Pack Of 200 | AD2XZQ 3WE34

3M 7000052720 312-1256 Ear Plug, Bullet, 33 dB NRR, Uncorded, Disposable, Roll-Down, Orange/Yellow, 200 PK

Item: AD2XZQ Model: 7000052720Cross Ref: 3WE34 / 312-1256
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Plugs
MaterialPolyurethane
Metal DetectableNo
Noise Reduction Rating Nrr33 dBA
PackagingPoly Bag
Pairs Per Package200
ShapeTapered
SizeRegular

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)23.88
Ship length (cm)21.08
Ship width (cm)13.21
HS code3926909980
Country of OriginUS

Product Details:

    • Corded/Without Cord (Without Cord)

Product Variants

ProductModelSizeMaterialMetal DetectableNoise Reduction Rating NrrColorShapeCord ColorCord MaterialPkg. Qty.Price
3M 311-1254 Ear Plugs 33db Corded Reg - Pack Of 200 | AD2XZR 3WE35 7000002307RegularPolyurethaneNo33 dBAYellowTaperedOrangeVinyl200€115.03
3M 391-1254 Ear Plugs 33dB Regular Tapered PK500 | AH2WEH 30FX19 7000042881UniversalFoamNo33 dBAYellowTapered--1€168.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000052720 312-1256 Ear Plug, Bullet, 33 dB NRR, Uncorded, Disposable, Roll-Down, Orange/Yellow, 200 PK
€65.14 /pack