Flat Shipping

Flat Shipping at €24.99 + VAT

3M 31005 Flap Disc, Zirconia Alumina, 4 1/2 Inch Disc Diameter, 60 Abrasive Grit | CF2DMP 20RV81

3M 31005 Flap Disc, Zirconia Alumina, 4 1/2 Inch Disc Diameter, 60 Abrasive Grit

Item: CF2DMP Model: 31005Cross Ref: 20RV81
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse , Medium
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing Plate MaterialFiberglass
Coating CoverageClosed
ColorGreen
Connector TypeUnthreaded Hole
Density RatingHigh
Disc Backing MaterialCloth
FeaturesPerformance Coated
Grit60
Max. Speed13300 RPM
Mounting Hole Size7/8"
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Diameter4 1/2"
Flap Disc TypeType 29
Maximum Operating Speed13300 RPM
Series577F Series

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesCoating CoverageMax. SpeedPrice
3M 60440263568 7 Inch Flap Disc, Type 29, 7/8 Inch Mounting Hole, Medium, 80 Grit | CD2HFY 20RV80 60440263568Alumina ZirconiaGrade MED80----8600 RPM€28.48
3M 7100244691 Flap Disc, Type 27, 4 1/2 Inch x 5/8 11, Ceramic, 40 Grit, Plastic Bk, Std Density | CN7UKJ 7100244691CeramicCoarse40StandardPlasticTrimmableOpen-€9.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 31005 Flap Disc, Zirconia Alumina, 4 1/2 Inch Disc Diameter, 60 Abrasive Grit
€19.01 /unit