Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3100 Burnishing Pad 20 Inch Aqua - pack of 5 | AD2TKL 3U082

3M 7000120652 3100 Burnishing Pad, Aqua, 20 Inch Dia, Nylon/Polyester, 3000 RPM, Round, 1 Inch Thick, 5 PK

Item: AD2TKL Model: 7000120652Cross Ref: 3U082 / 3100
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorAqua
MaterialNon Woven Nylon, Polyester Fiber
Size20"
Speed1500-3000 RPM
ApplicationBurnishing
Diameter20"
Display Qty5
FeaturesProduces Good Gloss Improvement
Fits Machine Size20"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size20"
Product TypeBurnishing Pad
ShapeRound
StandardsGREEN SEAL CERTIFIED
Thickness1"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)14.73
Ship length (cm)53.09
Ship width (cm)51.82
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedCenter Hole Dia.Pkg. Qty.Price
3M 3100 Burnishing Pad 27 Inch Aqua - pack of 5 | AA9CQK 1CJ71 700012617627"Aqua1500-3000 RPM3 3/4"5€185.23
3M 3100 Burnishing Pad 19 Inch Aqua - pack of 5 | AD2TKK 3U081 700012065119"Aqua1500-3000 RPM3 3/4"5€93.13
3M 3100 Burnishing Pad 24 Inch Aqua - pack of 5 | AD9HAA 4RU42 700012079024"Aqua1500-3000 RPM3 3/4"5€119.30
3M 3100 Burnishing Pad 17 Inch Aqua - pack of 5 | AE2APW 4WD58 700012065017"Aqua1500-3000 RPM3 3/4"5€83.38
3M 3100 Burnishing Pad 21 Inch Aqua - pack of 5 | AE2APX 4WD59 700012065321"Aqua1500-3000 RPM3 3/4"5€90.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000120652 3100 Burnishing Pad, Aqua, 20 Inch Dia, Nylon/Polyester, 3000 RPM, Round, 1 Inch Thick, 5 PK
€86.36 /pack