Flat Shipping

Flat Shipping at €24.99 + VAT

3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.3 mil Thick, 24 mm X 55 m, Yellow | CE9UBE 29WT55

3M 7000124889 301+ Painter Tape, 15/16 Inch x 60 yd, 6.3 mil Thick, Rubber Adhesive, Up to 225 Deg. F, 36 PK

Item: CE9UBE Model: 7000124889Cross Ref: 29WT55 / 301+
Limited Availability
€349.25 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
ColorYellow
Length55m
Width15/16"
Adhesion To Steel30 oz./in.
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Warehouse
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width0.9"
Maximum Tape Performance Temperature225°F
Metric Tape Length55m
Metric Tape Width24 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity36
Product FormContinuous Roll
Series301+ Series
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorYellow
Tape Elongation10%
Tape Resistance PropertiesHeat-Resistant
Tape Sub-typeMulti-Surface Painter's Tape
Tape Tensile Strength22 lbs./in.
Tape Thickness6.3 mil.
Tape TypePainter's Tape

Shipping Info:

Ship weight (kg) 6.4215
Country of OriginCA

Product Variants

ProductModelMPNPkg. Qty.Price
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 7.3 mil Thick, 48 mm X 55 m, Yellow | CE9TZX 35HX21 700014842170001484211€25.14
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 96 mm X 55 m, Yellow | CE9UAH 52JE74 700012489370001248938€273.41
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 72 mm X 55 m, Yellow | CE9UAK 52JE73 7000124892700012489212€356.42
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 48 mm X 55 m, Yellow | CE9UAN 29WT57 7000124891700012489124€446.58
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 36 mm X 55 m, Yellow | CE9UAQ 29WT56 7000124890700012489024€364.43
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.3 mil Thick, 36 mm X 55 m, Yellow | CE9UBC 52JE70 700014842070001484201€20.22
3M 301+ Paper Masking Tape, Rubber Tape Adhesive, 6.3 mil Thick, 24 mm X 55 m, Yellow | CE9UBF 52JE69 700014841970001484191€10.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000124889 301+ Painter Tape, 15/16 Inch x 60 yd, 6.3 mil Thick, Rubber Adhesive, Up to 225 Deg. F, 36 PK
€349.25 /pack