Flat Shipping

Flat Shipping at €24.99 + VAT

3M 30031 Copper Onehole Lug Pink 1/0 Awg - Pack Of 10 | AC2FKF 2JLP1

3M 7000031394 30031 One-Hole Lug Compression Connector, 1/0 AWG Max Wire Size, 5/16 Inch Stud Size, 10 PK

Item: AC2FKF Model: 7000031394Cross Ref: 2JLP1 / 30031
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper 1-Hole Lug
Barrel Inside Dia.0.39"
Barrel LengthShort
Barrel Outside Diameter0.51"
Barrel SizeStandard
Barrel StyleChamfered
Center Of Hole To End Of Pad0.37"
Color CodePink
Connector DescriptionOne Hole
Connector TypeStandard Barrel
Contact FinishTin
For Conductor MaterialCopper
For Stud Size5/16"
For Use WithCopper Conductor Only
For Wire TypeStranded
Hole Center To End0.37"
Inspection HoleNo
Length2 4/25"
Length (straight Wireway)2 4/25"
Lug TypeCompression Lugs
MaterialCopper
Max. Operating Voltage35 kV
Number Of Stud Holes1
Peep HoleNo
Plate MaterialTin
Rohs CompliantYes
Special FeaturesCorrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Stud Size0.312"
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleStandard
TypeStandard
Width3/4"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)5.49
Ship width (cm)1.91
HS code3919905060
Country of OriginCL

Product Variants

ProductModelConnector TypeColor CodeStud SizeCable SizeHole Center To EndMaterialPeep HoleBarrel LengthPkg. Qty.Price
3M 30014 Copper One-hole Lug Blue 6 Awg - Pack Of 50 | AB9KTL 2DPX1 7100006701Standard BarrelBlue10"6 AWG0.37"CopperNoShort50€318.37
3M 30032 Copper Onehole Lug Pink 1/0 Awg - Pack Of 10 | AB9KTX 2DPZ5 7000031395Standard BarrelPink3/8"-0.37"CopperNoShort10€128.23
3M 30015 Copper One-hole Lug Blue 6 Awg - Pack Of 50 | AB9WZT 2FYH2 7000031387Standard BarrelBlue1/4"6 AWG0.37"CopperNoShort50€293.04
3M 30021 Copper One-hole Lug Gray 4 Awg - Pack Of 50 | AB9XBB 2FYL8 7100006644Standard BarrelGray3/8"4 AWG0.37"CopperNoShort50€372.97
3M 30018 Copper One-hole Lug Gray 4 Awg - Pack Of 50 | AB9XBC 2FYL9 7000031388Standard BarrelGray10"4 AWG0.37"CopperNoShort50€387.19
3M 30019 Copper One-hole Lug Gray 4 Awg - Pack Of 50 | AB9XBD 2FYN1 7000031389Standard BarrelGray1/4"4 AWG0.37"CopperNoShort50€378.28
3M 30016 Copper One-Hole Lug Blue 6AWG - Pack of 50 | AB9XBZ 2FYR7 7000132232Straight BarrelBlue0.312"-3/8"CopperNoShort50€295.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000031394 30031 One-Hole Lug Compression Connector, 1/0 AWG Max Wire Size, 5/16 Inch Stud Size, 10 PK
€148.50 /pack