Flat Shipping

Flat Shipping at €24.99 + VAT

3M 30001 Radial Bristle Disc Tc 3/4in 6 Mic Pk192 | AB9WRY 2FXB7

3M 30001 Radial Bristle Disc Tc 3/4in 6 Mic, 192 Pk

Item: AB9WRY Model: 30001Cross Ref: 2FXB7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€378.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Bristle Disc
Abrasive MaterialCeramic Aluminum Oxide
Brush TypeCurved Bristles
ColorPeach
Mounting Size0.062"
Mounting TypeArbor
Abrasive GradeMedium
Arbor Hole Size1/16"
Bristle MaterialCeramic
Bristle TypeType A
Brush Diameter3"
Compatible Tool TypeDie Grinder, Drill Press, Pencil Grinder
Connection TypeUnthreaded Hole
Face Width1/16"
Grit80
Maximum Operating Speed20000 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
SeriesRB-ZB Series

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)14.48
Ship length (cm)20.83
Ship width (cm)13.97
HS code6804226000
Country of OriginUS

Product Variants

ProductModelColorGritTypePkg. Qty.Price
3M 24281 Radial Bristle Disc Ta 3 Inch Diameter 120g - Pack Of 40 | AB9BPQ 2AXX6 24281White120-40€696.15
3M 27610 Radial Bristle Disc Tc 1 Inch Diameter 36g Pk96 | AB9BPU 2AXY7 27610Brown36-96€233.75
3M 27611 Radial Bristle Disc Tc 1 Inch Diameter 50g Pk96 | AB9BPW 2AXZ3 27611Green50-96€224.36
3M 30097 Radial Bristle Disc Sr 2 Inch Diameter - Pack Of 40 | AB9BWT 2AZB5 7000000770Cream-SR40€378.35
3M 25755 Radial Bristle Disc Tc 3/4 Diameter 80g Pk192 | AB9BYB 2AZN2 25755Yellow80-192€392.66
3M 25758 Radial Bristle Disc Tc 3/4 Inch 400g Pk192 | AB9BYC 2AZN7 25758Blue400-192€362.16
3M 30002 Radial Bristle Disc Tc 3/4in 1 Mic Pk192 | AB9CDD 2BAL1 30002Green--192€363.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 30001 Radial Bristle Disc Tc 3/4in 6 Mic, 192 Pk
€378.17 /unit