Flat Shipping

Flat Shipping at €24.99 + VAT

3M 29WT67-4JG27 Half Mask Respirator Kit, 4 Cartridges Included, P100 Filter, Silicone, L Mask Size | CN7UPE

3M 29WT67-4JG27 Half Mask Respirator Kit, 4 Cartridges Included, P100 Filter, Silicone, L Mask Size

Item: CN7UPE Model: 29WT67-4JG27Cross Ref: 277ML5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator Kit
Cartridges IncludedYes
ColorGray, Teal
Configured ForCartridges, Filters
Disposable/ ReusableReusable
Face Seal MaterialSilicone
Facepiece MaterialSilicone
Head Harness MaterialPolyester, Spandex
Includes(4) P100 Filter
Mask Headstrap TypeDrop Down
Mask SizeL
Niosh RatingP100
Number Of Cartridges Included4
Respirator Connection TypeBayonet
StandardsNIOSH, OSHA 29 CFR 1910.134

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorCartridges IncludedDisposable/ ReusableRespirator Connection TypeMask Headstrap TypeNumber Of Cartridges IncludedFace Seal MaterialFace SealPrice
3M 7501 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone | CF2BEB 3PB39 7000002161Blue, Gray-------€66.36
3M 7503 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone | CF2BEC 3PB41 7000002163Blue, Gray-------€67.20
3M HF-801SD Secure Click Half Mask Respirator, Bay | CF2UJW 55MY57 7100172045Gray-------€71.13
3M HF-802SD Secure Click, Half Mask Respirator | CF2UJX 55MY58 7100172051Gray-------€73.28
3M HF-803SD Secure Click, Half Mask Respirator | CF2UJY 55MY59 7100172000Gray-------€69.06
3M 3PB40-6AM37 Half Mask Respirator and Cartridges, Chemical Cartridges, Resealable Storage Bag, Silicone | CN7TTD 3PB40-6AM37BlueYesReusableBayonetStandard---€128.14
3M 3PB40-5AJ48 Half Mask Respirator and Cartridges, Chemical Cartridges, Resealable Storage Bag, Silicone | CN7TTE 3PB40-5AJ48BlueYesReusableBayonetStandard---€133.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 29WT67-4JG27 Half Mask Respirator Kit, 4 Cartridges Included, P100 Filter, Silicone, L Mask Size
€84.63 /unit