Flat Shipping

Flat Shipping at €24.99 + VAT

3M 29295 Hook/loop Disc No Hole 6 Inch Uf Sc - Pack Of 40 | AB9WMX 2FVL8

3M 7100138330 Hook/loop Disc No Hole 6 Inch Uf Sc, 40 Pk

Item: AB9WMX Model: 7100138330Cross Ref: 2FVL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeUltra Fine
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
ColorGray
Diameter6"
Disc ColorGray
Includes Vacuum HolesVacuum Holes Not Included
Part Number61500153319
Vacuum Hole DesignNo Hole
GradeUltra Fine
Resistance PropertiesLoad
SeriesCF-HA Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)11.68
Ship length (cm)32.77
Ship width (cm)32.77
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive GradeDiameterAbrasive MaterialBacking WeightVacuum Hole PatternResistance PropertiesColorGrit TypePkg. Qty.Price
3M 00509 Disc Sanding No-hole 5 Inch 40g Cer- Pack Of 125 | AB9BPE 2AXR8 00509Coarse5"Ceramic Aluminum OxideE--Green40125€365.50
3M 29292 Hook/loop Disc No Hole 5 Inch Vf Aluminium Oxide - Pack Of 40 | AB9BUB 2AYC1 7100138328Very Fine5"Aluminum Oxide---Red-40€217.45
3M 29294 Hook/loop Disc No Hole 5 Inch Uf Sc - Pack Of 40 | AB9BUC 2AYC6 29294Ultra Fine5"Silicon Carbide---Gray-40€200.78
3M 00911 Disc Sanding No-hole 3 Inch Sf P600g - Pack Of 200 | AB9BUL 2AYF2 7000120387Super Fine3"Aluminum OxideE--White600200€349.68
3M 30185 Hook/loop Disc No Hole 8 Inch Vf Aluminium Oxide - Pack Of 20 | AB9BWY 2AZC6 7100067789Very Fine8"Aluminum Oxide---Maroon-20€221.83
3M 00521 Sanding Disc 8 Inch Diameter 80g - Pack Of 125 | AB9CCR 2BAH1 7000120338Grade MED8"Ceramic Aluminum OxideE--Green80125€938.96
3M 55719 Disc Sanding No-hole 5 Inch Sf P400g - Pack Of 500 | AB9JHB 2DHH6 7100142948Super Fine5"Aluminum Oxide---Purple400500€490.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100138330 Hook/loop Disc No Hole 6 Inch Uf Sc, 40 Pk
€272.02 /pack