Flat Shipping

Flat Shipping at €24.99 + VAT

3M 28H Pretreatment Cleaner | CE9RWD 4DE38

3M 7100056205 28H Pretreatment Cleaner, 28H, Fits Twist 'n Fill Dispenser, 2 L, Unscented

Item: CE9RWD Model: 7100056205Cross Ref: 4DE38 / 28H
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner
Flash PointGreater Than 200°F
FragranceUnscented
Chemical Flow RateHigh
Cleaner FormLiquid
Container Size2L
Container TypeBottle
Epa RegisteredYes
Fits Dispenser SeriesTwist 'n Fill
Label Color CodingPurple
Label Number28H
Ph Level8.3 pH
Ph ValueNeutral
Primary ChemicalNone
Product LabelPretreatment Cleaner
PropertiesLow Foam
Ready To Use/concentratedConcentrated
Recommended Dilution1:47
StandardsCRI SEAL OF APPROVAL, EPA REGISTERED, OSHA
Surfaces For Use OnNylon, Olefin, Polyester, Wool
Voc Content5%

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeColorContainer SizeSizeFlash PointDry TimeTypePh RangePkg. Qty.Price
3M 34753 Surface and Air Deodorants, Bottle, 1 Qt, Liquid, Wintergreen, Pk 12 | CE9FEQ 35YY78 7010384734-White------12€213.82
3M 39042 Rubber Treatment/Tire Dressing, Trigger Spray, 16 Oz, Spray Bottle, Liquid | CE9LTG 2CTN1 7100096181Spray BottleWhite16 oz.---Trigger Spray-1€18.13
3M 06847 Overspray Masking Liquid, 1 Gallon | CE9UDZ 2KUT6 7010309222Plastic Bottle-1 gal.-----1€157.83
3M 573 Office Furniture Cleaner, 15 Oz | CE9UPB 2NU67 70005152742-White--Less Than Or Equal To 0°F---1€13.18
3M 15A Non-Acid Bathroom Disinfectant Cleaner | CE9UQD 39CZ57 15A--------1€277.72
3M 59865 Neutral Floor Cleaner, Liquid, 2.5 Gallon | CE9URJ 28AD38 7010342466BottleClear-2.5 gal.205°F--6 pH to 7 pH1€519.49
3M 85901 Metal Cleaner and Protectant, 1 Qt Cleaner Container Size | CE9VXV 46UA67 7100082687--------6€180.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100056205 28H Pretreatment Cleaner, 28H, Fits Twist 'n Fill Dispenser, 2 L, Unscented
€169.50 /unit