Flat Shipping

Flat Shipping at €24.99 + VAT

3M 27623 Radial Bristle Brush T-a 6 x 1/2 80 Grit - Pack Of 80 | AB9WZA 2FYE6

3M 27623 Radial Bristle Brush T-a 6 x 1/2 80 Grit, 80 Pk

Item: AB9WZA Model: 27623Cross Ref: 2FYE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€670.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Bristle Brush
Abrasive MaterialCeramic , Ceramic Aluminum Oxide
Arbor Size1"
ColorYellow
Diameter6"
Face Width1/2"
Grit80
Max. Rpm6000 RPM
TypeClean And Deburr , Type T A

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.53
Ship length (cm)16.76
Ship width (cm)16.76
HS code6804226000
Country of OriginUS

Product Variants

ProductModelDiameterColorArbor SizeFace WidthGritAbrasive MaterialTypeMax. RpmPkg. Qty.Price
3M 33215 Radial Bristle Brush T-c 6 Diameter x 7/16w 80 Grit | AA9NRW 1ED43 332156"Yellow1"0.438"80CeramicT C6000 RPM1€110.34
3M 33212 | AA9NRX | 1ED44 | Radial Bristle Brush 332126"White1"0.438"120Ceramic Aluminum OxideT C6000 RPM1€113.74
3M 33213 Radial Bristle Brush T-c 6 Diameter x 7/16w 220 Grit | AA9NRY 1ED45 332136"Red1"0.438"220CeramicT C6000 RPM1€110.18
3M 33214 Radial Bristle Brush T-c 6 Diameter x 7/16w 400 Grit | AA9NRZ 1ED46 332146"Blue1"-400CeramicT C6000 RPM1€122.41
3M 33216 Radial Bristle Brush T-c 6 x 7/16 6 Micron | AA9NTA 1ED47 332166"Orange1"0.438"-CeramicT C6000 RPM1€111.32
3M 33217 Radial Bristle Brush T-c 6 x 7/16 1 Micron | AA9NTB 1ED48 332176"Green1"0.438"-CeramicT C6000 RPM1€129.75
3M 33083 Radial Bristle Brush Ts 8 Diameter x 1w 120 Grit - Pack Of 2 | AB9BYQ 2AZW3 330838"White1 1/4"1"120CeramicStraight Bristles6000 RPM2€462.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 27623 Radial Bristle Brush T-a 6 x 1/2 80 Grit, 80 Pk
€670.02 /pack