Flat Shipping

Flat Shipping at €24.99 + VAT

3M 255L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 3 Inch Disc Diameter | CF2AHF 48XC40

3M 7010299035 255L Hook-and-Loop Sanding Disc, 3 Inch Dia, P320 Grit, 2 mil Weight Film, 50 PK

Item: CF2AHF Model: 7010299035Cross Ref: 48XC40 / 255L
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
ColorGold
Vacuum Hole DesignNon Vacuum
Width3"
Abrasive GradeVery Fine
Backing MaterialFilm
Backing Weight2 mil
Coating CoverageOpen
Diameter3"
GritP320
Resistance PropertiesLoad, Tear
Series255L Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.64
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive GradeAbrasive MaterialDiameterBack MaterialPkg. Qty.Price
3M 255L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACU 48XC42 7100111602Non Vacuum-Aluminum Oxide--75€187.97
3M 01066 Disc Sanding 5 Hole 5 Inch Med P100g - Pack Of 400 | AB9BPD 2AXR3 7010308373Five HoleGrade MEDAluminum Oxide5"Film400€571.77
3M 60440256869 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACX 48XC45 7000119426Non Vacuum-Aluminum Oxide--100€206.21
3M 60440256885 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACZ 48XC47 7000119428Non Vacuum-Aluminum Oxide--100€206.21
3M 255L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 3 Inch Disc Diameter | CF2AGK 48XC37 7010361562Non Vacuum-Aluminum Oxide--50€41.44
3M 255L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 3 Inch Disc Diameter | CF2AGL 48XC38 7010308369Non Vacuum-Aluminum Oxide--50€40.73
3M 255L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 3 Inch Disc Diameter | CF2AHC 48XC35 7010361561Non Vacuum-Aluminum Oxide--50€62.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010299035 255L Hook-and-Loop Sanding Disc, 3 Inch Dia, P320 Grit, 2 mil Weight Film, 50 PK
€44.08 /pack