3M 2552 Damping Foil Tape 1/2 Inch x 5 yard Silver

Item: AA6WTC
Model: 2552
Cross Ref: 15C973
17 In Stock

Ships within 2 days via

€31.92
5% off
€30.32/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 65 oz./in.
Adhesive Acrylic Viscoelastic Polymer
Color Silver
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape W X L 1/2" x 5 yd.
Imperial Tape Width 1/2"
Length 5 yd.
Liner Included Yes
Liner Material Poly Coated Kraft Paper
Material Aluminum
Max. Tape Performance Temp. 175°F
Metric Tape Length 4.6m
Metric Tape Width 12.7 mm
Min. Tape Performance Temp. -25°F
Performance Temp. -25°F to +175°F
Product Form Continuous Roll
Series 2552 Series
Shape Continuous Roll
Specifications Met ASTM, FAR
Standard Logo astm.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foil
Tape Backing Material Aluminum
Tape Color Silver
Tape Elongation 10%
Tape Resistance Properties Uv Resistant
Tape Sub-type Anti Vibration Foil Tape
Tape Tensile Strength 126 lbs./in.
Tape Thickness 15 mil.
Tape Type Foil Tape
Temp. -25°F to +175°F
Thickness 15 mil.
Width 1/2"
standard ASTM E756-83, FAR 25.853(A)

Shipping Information

Height 1.27
Length 7.37
Width 7.37
HS Code 7616995090
Country Of Origin US
Weight 0.058500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.