Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2525 Paper Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 72 mm X 55 m, Tan | CE9UAF 52TV32

3M 7000088509 2525 Painter Tape, 2 13/16 Inch x 60 yd, 9.5 mil Thick, Up to 300 Deg. F, 12 PK

Item: CE9UAF Model: 7000088509Cross Ref: 52TV32 / 2525
Limited Availability
€1,112.26 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
ColorTan
Length55m
Width2 13/16"
Adhesion To Steel69 oz./in.
Clean Removal TimeNot Rated
Common IndustryGeneral Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width2.8"
Maximum Tape Performance Temperature300°F
Metric Tape Length55m
Metric Tape Width72 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity12
Product FormContinuous Roll
Series2525 Series
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityPaper, Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialKraft Paper
Tape ColorOrange
Tape Elongation5%
Tape Resistance PropertiesHeat-Resistant, Moisture-Resistant
Tape Sub-typeMulti-Surface Painter's Tape
Tape Tensile Strength49 lbs./in.
Tape Thickness9.5 mil.
Tape TypePainter's Tape

Shipping Info:

Ship weight (kg) 9.63
Country of OriginUK

Product Variants

ProductModelBacking MaterialTape ColorEnvironmentShapeAdhesive MaterialSurface CompatibilityPkg. Qty.Price
3M 2525 Polyethylene Masking Tape, Tape Adhesive, 7.5 mil Thick, 45/64 Inch X 60 Yard | CE9TAH 52ND44 7000088506------48€1,134.42
3M 55563 Paper Masking Tape, Rubber Tape Adhesive, 7.3 mil Thick, 1 7/8 Inch X 60 Yard | CE9UAD 52ND45 7000088508PaperTanIndoor OnlyContinuous RollRubberPaper, Powder Coated Paints24€1,351.70
3M 2525 Flatback Paper Masking Tape, Tape Adhesive, 9.5 mil Thick, 15/16 Inch X 60 Yard | CF2DLF 52ND43 7100016326------36€1,047.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000088509 2525 Painter Tape, 2 13/16 Inch x 60 yd, 9.5 mil Thick, Up to 300 Deg. F, 12 PK
€1,112.26 /pack